Building Chemicals
>
Sealants, expansion joints building
>
Acrylic sealant external
Acrylic sealant external
Painter´s acrylic
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€5.00 inc. VAT
Ultraviolet resistance
Yes (3)
Contents
310 ml (3)
Conditions for skin_formation time
at 23°C and 50% relative humidity (3)
Ratio of ingredients
Mixing ratio of painters acrylic to water = 1:5 to 1:10 (3)
Min__max_ processing temperature
5 to 40 °C (3)
Container
Cartridge (3)
Chemical basis
Acrylic resin dispersion (3)
Colour
Black (1)
Brown (1)
Grey (1)
Recoatable_Can be painted over
Yes (3)
Full curing speed
1 mm/d (3)
Continuous motion absorption
20 % (3)
Fungicidal properties
No (3)
Min__max_ temperature resistance
-20 to 80 °C (3)
Shore A hardness
10 (3)
Density
1.5 g/cm³ (3)
Breaking elongation conditions
for 2-mm film (3)
Coating compatibility
Yes (3)
Smell_fragrance
Characteristic (3)
Surface pre_treatment required
On absorbent or porous surfaces (3)
Conditions to maintain shelf life from production
at min. -15°C, slow defrosting time (3)
Fully hardening_curing conditions
23°C and 50% relative humidity (3)
Shelf life from production
24 Month (3)
Min_ skin_formation time
10 min (3)
Min_ breaking elongation
300 % (3)
Packaging Unit
1 (3)
24 (3)
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
Acrylic sealant external
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
08921613
Painter's acrylic
Painter´s acrylic ACRYSEAL-FLEX-PAINTER-GREY-310ML
€4.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08921614
Painter's acrylic
Painter´s acrylic ACRYSEAL-FLEX-PAINTER-BLACK-310ML
€5.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08921612
Painter's acrylic
Painter´s acrylic ACRYSEAL-FLEX-PAINTER-BROWN-310ML
€5.40 inc. VAT