Pneumatic machines
>
Nailers/staple guns, pneumatic
Nailers/staple guns, pneumatic
Nailer, pneumatic
Refine
Load more results...
×
Price Range
Min:€233.00 inc. VAT
Max:€233.00 inc. VAT
Suitable for nail diameter
1.2 mm (1)
Width
67 mm (1)
Min__max_ working pressure
4.8-8.3 bar (1)
Height
245 mm (1)
Suitable for min__max_ nail length
15-54 mm (1)
Weight of machine
1.09 kg (1)
Magazine capacity
105 PCS (1)
Length
241 mm (1)
Pneumatic connection
R 1/4 inch (1)
Air consumption per impact
1.13 l (1)
Min_ hose inner diameter
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
All-purpose rivet with round pan head
Hexagon socket set screw with flattened tip
Popular tags
construction
offer
set
triple
vacuum
Nailers/staple guns, pneumatic
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
07035470
Pneumatic nailer DSK 1555
Pneumatic nailer, DSK 1555 NLR-PN-DSK1555 MASTER DSK1555
€274.94 inc. VAT