Close
Filters
Search

Seal

Article No. 0888950112
Seal, aerator SEAL-JETREG-M22
€0.24 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Size M22
Material NBR (Nitrile Butadiene Rubber)
Outer diameter 20.8 mm
Internal diameter 16 mm
Thickness 1.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Size M22
Material NBR (Nitrile Butadiene Rubber)
Outer diameter 20.8 mm
Internal diameter 16 mm
Thickness 1.5 mm
Close