Close
Filters
Search

Seal

Article No. 0888950113
Seal, aerator SEAL-JETREG-M24
€35.40 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Size M24
Material NBR (Nitrile Butadiene Rubber)
Outer diameter 21.3 mm
Internal diameter 15 mm
Thickness 2.8 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Size M24
Material NBR (Nitrile Butadiene Rubber)
Outer diameter 21.3 mm
Internal diameter 15 mm
Thickness 2.8 mm
Close