Plumbing and HVAC
>
Installation sanitation/HVAC
>
Aerator
>
Seal, aerator
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal diameter
15 mm (1)
16 mm (1)
9.19 mm (1)
Outer diameter
20.8 mm (1)
21.3 mm (1)
25.9 mm (1)
Thickness
1.5 mm (1)
2.8 mm (1)
3 mm (1)
Size
M22 (1)
M24 (1)
M28 (1)
Material
NBR (Nitrile Butadiene Rubber) (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
90 (2)
50 (1)
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
Glass socket bulb
Hexagon nut
Hexagon nut
Rust remover RUST OFF ICE PLUS
Number punches
Hook and loop support plate
Popular tags
construction
offer
set
triple
vacuum
Seal, aerator
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
0888950112
Seal
Seal, aerator SEAL-JETREG-M22
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0888950113
Seal
Seal, aerator SEAL-JETREG-M24
€35.40 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0888950114
Seal
Seal, aerator SEAL-JETREG-M28
€0.19 inc. VAT