Close
Filters
Search

Seal

Article No. 0888950114
Seal, aerator SEAL-JETREG-M28
€0.19 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Size M28
Material NBR (Nitrile Butadiene Rubber)
Outer diameter 25.9 mm
Internal diameter 9.19 mm
Thickness 3 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Size M28
Material NBR (Nitrile Butadiene Rubber)
Outer diameter 25.9 mm
Internal diameter 9.19 mm
Thickness 3 mm
Close