Plumbing and HVAC
>
Installation sanitation/HVAC
>
Aerator
Aerator
Nozzle, aerator
Inner, aerator
Seal, aerator
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€14.00 inc. VAT
For mouthpiece
M22/24 (3)
Internal diameter
15 mm (1)
16 mm (1)
9.19 mm (1)
Min__max_ flow capacity
13.5-15 l/min (1)
Outer diameter
20.8 mm (1)
21.3 mm (1)
25.9 mm (1)
Connection thread
ET M24 (1)
Surface
Chrome-plated (1)
Colour
Light blue (1)
White (1)
Thickness
1.5 mm (1)
2.8 mm (1)
3 mm (1)
Flow capacity conditions
Independent of pressure (1)
at 3 bar (1)
Flow capacity
8 l/min (1)
Size
M22 (1)
M24 (1)
M28 (1)
Material
NBR (Nitrile Butadiene Rubber) (3)
Plastic (3)
Brass (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
20 (3)
90 (2)
10 (1)
50 (1)
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
Thread lock MEGA
Hexagon socket bit
Thread mandrel
Thread lock MEGA
Maintenance set
Nozzle
Popular tags
construction
offer
set
triple
vacuum
Aerator
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
0888950102
Nozzle
Nozzle, aerator MTHPCE-JETREG-ET-M24
€1.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0888950106
Aerator inner part
Inner, aerator lime protection INR-JETREG-LIMPROT-WB-(M22-24)
€1.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0888950108
Aerator inner part Water regulator
Inner, aerator limescale/water-saving controller INR-JETREG-WB-8LTR-(M22-24)
€16.05 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0888950111
Inner part Low pressure
Inner, aerator low pressure INR-JETREG-LOWPRESSURE-(M22-24)
€1.08 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0888950112
Seal
Seal, aerator SEAL-JETREG-M22
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0888950113
Seal
Seal, aerator SEAL-JETREG-M24
€35.40 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0888950114
Seal
Seal, aerator SEAL-JETREG-M28
€0.19 inc. VAT