Close
Filters
Search

Short Cut P05 fast grinding polish

Article No. 0893150005
Grinding paste ShortCut P05 GRINDPAST-SHORTCUT-P05-1KG Art.-no. 0893150005 | EAN 4061975261625
€82.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Extra-coarse fast grinding polish for removing deep scratches in new and old paint coatings

Innovative powdered consistency made from aluminium oxide

  • Maximum efficiency due to unrivalled removal rate, as well as excellent high-gloss properties
  • Grinding grooves from a grit of P1,200-1,500 can be easily removed

Thick consistency

  • Polish does not spray everywhere
  • Economical
  • Low dust creation
  • No laborious re-cleaning of adjacent areas

Can be applied manually and by machine

For conventional and scratch-resistant paint types

Suitable for use on used and new paint surfaces

Silicone-free

Fast grinding polish in a handy bottle with push/pull cap

Notice

We recommend using the polish with our green polishing pad.

Extra-coarse fast grinding polish for removing deep scratches in new and old paint coatings

Innovative powdered consistency made from aluminium oxide

  • Maximum efficiency due to unrivalled removal rate, as well as excellent high-gloss properties
  • Grinding grooves from a grit of P1,200-1,500 can be easily removed

Thick consistency

  • Polish does not spray everywhere
  • Economical
  • Low dust creation
  • No laborious re-cleaning of adjacent areas

Can be applied manually and by machine

For conventional and scratch-resistant paint types

Suitable for use on used and new paint surfaces

Silicone-free

Fast grinding polish in a handy bottle with push/pull cap

Notice

We recommend using the polish with our green polishing pad.

Application area

Extremely abrasive high-gloss polish for quickly removing surface defects in fresh repair and fully hardened top coats as well as for polishing stubborn signs of usage on used paints.


Painter preparation: Trapped dust, sanding grooves, orange peel, paint defects

Instructions

Shake well before using. Moisten the surfaces of the selected polishing disc evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Apply a certain pressure at 1,500-2,000 rpm, process the surface until grinding traces or paint imperfections have been removed. Work in sections! Remove residual polish with a microfibre cloth. Remove any remaining streaks with P30 Plus anti-hologram polish.


  • Red. 1,500-2,000 rpm

  • Ex. 2,000-10,000 rpm
Products specifications
Weight of content 1 kg
Chemical basis Water, hydrocarbon
Smell/fragrance Fruity
Colour White
pH value 8
Density 1.08 g/cm³
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 15°C to 25°C
Silicone-free Yes
Products specifications
Weight of content 1 kg
Chemical basis Water, hydrocarbon
Smell/fragrance Fruity
Colour White
pH value 8
Density 1.08 g/cm³
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 15°C to 25°C
Silicone-free Yes
Related Product
Close