Close
Filters
Search

Single wire seal (SEAL)

Article No. 0558991406
Single wire seal (SEAL) SNGLWRESEAL-ORANGE-(1,2-2,1MM)-D3,4MM
€16.76 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
For non-insulated cable connectors
For non-insulated cable connectors
Products specifications
Seal diameter (C) 3.40 mm
Min./max. diameter of insulation (A) 1.2-2.1 mm
Suitable for hole diameter 5.15 mm
Plunged hoss diameter (F) 5.65 mm
Length 7.50 mm
Colour Orange

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Seal diameter (C) 3.40 mm
Min./max. diameter of insulation (A) 1.2-2.1 mm
Suitable for hole diameter 5.15 mm
Plunged hoss diameter (F) 5.65 mm
Length 7.50 mm
Colour Orange
Close