Close
Filters
Search

Spring-loaded anchor Type W-FK

Article No. 0904741
Spring-loaded anchor W-FK DWL-(W-FK)-69-M4X90
€0.83 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For attachments to cavity walls or false ceilings, suitable for various panel thicknesses and large usable lengths. With washer and MS knurled nut
  • The spring toggle expands automatically in any position
  • The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle dowel
  • Zinc-plated steel
  • Fully pre-assembled
  • Anti-rotation lock (claws) prevents movement during installation
  • Load distributed over large surface area to ensure good holding power
For attachments to cavity walls or false ceilings, suitable for various panel thicknesses and large usable lengths. With washer and MS knurled nut
  • The spring toggle expands automatically in any position
  • The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle dowel
  • Zinc-plated steel
  • Fully pre-assembled
  • Anti-rotation lock (claws) prevents movement during installation
  • Load distributed over large surface area to ensure good holding power
Application area

Anchor for attaching curtain rails, shelving rails, switches and lightweight attachments

Products specifications
Anchor diameter 4 mm
Hole diameter in component (d Bau) 5 mm
Minimum cavity depth (h) 40 mm
Nominal drill-bit diameter (d 0) 14 mm
Max. attachment height (d a) (da) 69 mm
Material Steel
Surface Galvanised
Version With washer and MS knurled nut
Breaking force of the anchor (F failure) 2 kN
Thread type Metric thread
Anchor length (l) (l) 90 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 4 mm
Hole diameter in component (d Bau) 5 mm
Minimum cavity depth (h) 40 mm
Nominal drill-bit diameter (d 0) 14 mm
Max. attachment height (d a) (da) 69 mm
Material Steel
Surface Galvanised
Version With washer and MS knurled nut
Breaking force of the anchor (F failure) 2 kN
Thread type Metric thread
Anchor length (l) (l) 90 mm
Close