Cavity fixings
>
Metal dowels, cavity
>
Spring dowel
Spring dowel
Spring-loaded anchor W-FK
Spring-loaded anchor W-FKW
Spring-loaded anchor W-FKH
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€11.00 inc. VAT
Nominal drill_bit diameter _d 0_
14 mm (2)
30 mm (1)
Thread type
Metric thread (3)
Surface
Galvanised (3)
Material of the sleeve
Polyamide (1)
Max_ attachment height _d a_ _da_
69 mm (2)
140 mm (1)
Breaking force of the anchor _F failure_
0.3 kN (1)
11 kN (1)
2 kN (1)
Minimum cavity depth _h_
40 mm (2)
90 mm (1)
Anchor length _l_ _l_
180 mm (1)
90 mm (1)
95 mm (1)
Version
Rubber spacer, collar and hexagon nut (1)
With washer and MS knurled nut (1)
With washer, nut and hook (1)
Material
Steel (3)
Hole diameter in component _d Bau_
5 mm (2)
14 mm (1)
Anchor diameter
4 mm (2)
10 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
25 (3)
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
Replacement plugs
Popular tags
construction
offer
set
triple
vacuum
Spring dowel
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
0904741
Spring-loaded anchor Type W-FK
Spring-loaded anchor W-FK DWL-(W-FK)-69-M4X90
€0.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904710002
Spring-loaded anchor Type W-FKW
Spring-loaded anchor W-FKW DWL-(W-FKW)-140-M10X180
€12.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904742
Spring-loaded anchor Type W-FKH
Spring-loaded anchor W-FKH DWL-(W-FKH)-69-M4X95
€1.14 inc. VAT