Cavity fixings
>
Metal dowels, cavity
>
Spring dowel
>
Spring-loaded anchor W-FK
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Nominal drill_bit diameter _d 0_
14 mm (1)
Thread type
Metric thread (1)
Surface
Galvanised (1)
Max_ attachment height _d a_ _da_
69 mm (1)
Breaking force of the anchor _F failure_
2 kN (1)
Minimum cavity depth _h_
40 mm (1)
Anchor length _l_ _l_
90 mm (1)
Version
With washer and MS knurled nut (1)
Material
Steel (1)
Hole diameter in component _d Bau_
5 mm (1)
Anchor diameter
4 mm (1)
Packaging Unit
1 (1)
25 (1)
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
Crimp cable lug, push connector, fully insulated
Plastic multi-purpose dowel SHARK® Pro
Wing repair washer
Wing repair washer
Wing repair washer
Revolving punch pliers
Popular tags
construction
offer
set
triple
vacuum
Spring-loaded anchor W-FK
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
0904741
Spring-loaded anchor Type W-FK
Spring-loaded anchor W-FK DWL-(W-FK)-69-M4X90
€0.83 inc. VAT