Close
Filters
Search

Spring-loaded anchor Type W-FKH

Article No. 0904742
Spring-loaded anchor W-FKH DWL-(W-FKH)-69-M4X95
€1.14 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For attachments to cavity walls or false ceilings, suitable for various panel thicknesses and large usable lengths. With washer, nut and hook.
  • The spring-loaded anchor expands automatically in any position via spring force
  • The design of a spring-loaded anchor means it does not need to be inserted as deeply in a cavity as a tilting anchor
  • Galvanised steel
  • Fully pre-assembled
  • Anti-rotation lock (claws) prevents movement during installation
  • Load distributed over large surface area to ensure good holding power
For attachments to cavity walls or false ceilings, suitable for various panel thicknesses and large usable lengths. With washer, nut and hook.
  • The spring-loaded anchor expands automatically in any position via spring force
  • The design of a spring-loaded anchor means it does not need to be inserted as deeply in a cavity as a tilting anchor
  • Galvanised steel
  • Fully pre-assembled
  • Anti-rotation lock (claws) prevents movement during installation
  • Load distributed over large surface area to ensure good holding power
Application area

For attaching lamps, hanging baskets, ceiling decorations, signs etc.

Products specifications
Anchor diameter 4 mm
Hole diameter in component (d Bau) 5 mm
Minimum cavity depth (h) 40 mm
Nominal drill-bit diameter (d 0) 14 mm
Max. attachment height (d a) (da) 69 mm
Material Steel
Surface Galvanised
Version With washer, nut and hook
Breaking force of the anchor (F failure) 0.3 kN
Thread type Metric thread
Anchor length (l) (l) 95 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 4 mm
Hole diameter in component (d Bau) 5 mm
Minimum cavity depth (h) 40 mm
Nominal drill-bit diameter (d 0) 14 mm
Max. attachment height (d a) (da) 69 mm
Material Steel
Surface Galvanised
Version With washer, nut and hook
Breaking force of the anchor (F failure) 0.3 kN
Thread type Metric thread
Anchor length (l) (l) 95 mm
Close