Cavity fixings
>
Metal dowels, cavity
>
Spring dowel
>
Spring-loaded anchor W-FKH
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Nominal drill_bit diameter _d 0_
14 mm (1)
Thread type
Metric thread (1)
Surface
Galvanised (1)
Max_ attachment height _d a_ _da_
69 mm (1)
Breaking force of the anchor _F failure_
0.3 kN (1)
Minimum cavity depth _h_
40 mm (1)
Anchor length _l_ _l_
95 mm (1)
Version
With washer, nut and hook (1)
Material
Steel (1)
Hole diameter in component _d Bau_
5 mm (1)
Anchor diameter
4 mm (1)
Packaging Unit
1 (1)
25 (1)
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
Round plate W-RO 36
Washer with large outside diameter
Washer with large outside diameter
Sliding piece - C2C
Allen key
Bunge Strapping Cord
Popular tags
construction
offer
set
triple
vacuum
Spring-loaded anchor W-FKH
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
0904742
Spring-loaded anchor Type W-FKH
Spring-loaded anchor W-FKH DWL-(W-FKH)-69-M4X95
€1.14 inc. VAT