Close
Filters
Search

Spring-loaded anchor Type W-FKW

Article No. 0904710002
Spring-loaded anchor W-FKW DWL-(W-FKW)-140-M10X180
€12.47 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Specially designed for sanitary fixings on cavity walls, suitable for various panel thicknesses. With centring plug, polyamide collar sleeve and M10 hexagon nut
  • The spring-loaded anchor expands automatically in any position via spring force
  • The design of a spring-loaded anchor means it does not need to be inserted as deeply in a cavity as a tilting anchor
  • Galvanised steel
  • Fully pre-assembled
  • Anti-rotation lock (claws) prevents movement during installation
  • Load distributed over large surface area to ensure good holding power
Specially designed for sanitary fixings on cavity walls, suitable for various panel thicknesses. With centring plug, polyamide collar sleeve and M10 hexagon nut
  • The spring-loaded anchor expands automatically in any position via spring force
  • The design of a spring-loaded anchor means it does not need to be inserted as deeply in a cavity as a tilting anchor
  • Galvanised steel
  • Fully pre-assembled
  • Anti-rotation lock (claws) prevents movement during installation
  • Load distributed over large surface area to ensure good holding power
Application area

For attaching wash basins, wall-mounted toilets, hot-water tanks, urinals, support structures etc. to cavity walls, supply shafts. The centring plug is used to fill the drill hole and to centre the threaded rod

Products specifications
Anchor diameter 10 mm
Hole diameter in component (d Bau) 14 mm
Minimum cavity depth (h) 90 mm
Nominal drill-bit diameter (d 0) 30 mm
Max. attachment height (d a) (da) 140 mm
Material Steel
Surface Galvanised
Version Rubber spacer, collar and hexagon nut
Breaking force of the anchor (F failure) 11 kN
Thread type Metric thread
Anchor length (l) (l) 180 mm
Material of the sleeve Polyamide

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 10 mm
Hole diameter in component (d Bau) 14 mm
Minimum cavity depth (h) 90 mm
Nominal drill-bit diameter (d 0) 30 mm
Max. attachment height (d a) (da) 140 mm
Material Steel
Surface Galvanised
Version Rubber spacer, collar and hexagon nut
Breaking force of the anchor (F failure) 11 kN
Thread type Metric thread
Anchor length (l) (l) 180 mm
Material of the sleeve Polyamide
Close