Cavity fixings
>
Metal dowels, cavity
>
Spring dowel
>
Spring-loaded anchor W-FKW
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€11.00 inc. VAT
Nominal drill_bit diameter _d 0_
30 mm (1)
Thread type
Metric thread (1)
Surface
Galvanised (1)
Material of the sleeve
Polyamide (1)
Max_ attachment height _d a_ _da_
140 mm (1)
Breaking force of the anchor _F failure_
11 kN (1)
Minimum cavity depth _h_
90 mm (1)
Anchor length _l_ _l_
180 mm (1)
Version
Rubber spacer, collar and hexagon nut (1)
Material
Steel (1)
Hole diameter in component _d Bau_
14 mm (1)
Anchor diameter
10 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
25 (1)
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
Wedge anchor W-ED/S
Hexagonal bolt with thread up to the head
Chuck for cordless blind rivet device
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Spring-loaded anchor W-FKW
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
0904710002
Spring-loaded anchor Type W-FKW
Spring-loaded anchor W-FKW DWL-(W-FKW)-140-M10X180
€12.47 inc. VAT