Close
Filters
Search

Twist drill assortment HSS DIN 338 type RN 130°

Article No. 0624000001
Twist drill HSS DIN 338 type RN HC assmnt. 19 pcs DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS ZEBRA
€83.17 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
19 pieces Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort

Optimised cross thinning

Highly accurate tapping without centring, even on curved surfaces

Optimum cross-grinding

Ideal for producing core drill holes

Highly precise tip grinding for precise drilling

Excellent adhesion of cooling lubricants and a reduced tendency towards build-up

Vaporised surface

Notice

See overview tables for drill/material assignments

19 pieces Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort

Optimised cross thinning

Highly accurate tapping without centring, even on curved surfaces

Optimum cross-grinding

Ideal for producing core drill holes

Highly precise tip grinding for precise drilling

Excellent adhesion of cooling lubricants and a reduced tendency towards build-up

Vaporised surface

Notice

See overview tables for drill/material assignments

Products specifications
Number of pieces in assortment/set 19 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Suitable for drill (points system) ( Geeignet für Bohrmaschine ) 3 of 4 points
Suitable for cordless drills (points system) ( Geeignet für Akkubohrschrauber ) 3 of 4 points
Suitable for upright drilling machine (points system) ( Geeignet für Ständerbohrmaschine ) 3 of 4 points
Suitable for milling-drilling centre (points system) ( Geeignet für Fräsbohrzentrum ) 1 of 4 points
Service life (points system) ( Standzeit ) 3 of 4 points
Drilling speed (point system) (Bohrgeschwindigkeit ) 3 of 4 points
Bore hole quality (point system) (Bohrlochgüte) 4 of 4 points
Versatility (points system) ( Vielseitigkeit ) 2 of 4 points
Drilling behaviour (point system) (Bohrverhalten) 3 of 4 points
Self-centring Yes
Products specifications
Number of pieces in assortment/set 19 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Suitable for drill (points system) ( Geeignet für Bohrmaschine ) 3 of 4 points
Suitable for cordless drills (points system) ( Geeignet für Akkubohrschrauber ) 3 of 4 points
Suitable for upright drilling machine (points system) ( Geeignet für Ständerbohrmaschine ) 3 of 4 points
Suitable for milling-drilling centre (points system) ( Geeignet für Fräsbohrzentrum ) 1 of 4 points
Service life (points system) ( Standzeit ) 3 of 4 points
Drilling speed (point system) (Bohrgeschwindigkeit ) 3 of 4 points
Bore hole quality (point system) (Bohrlochgüte) 4 of 4 points
Versatility (points system) ( Vielseitigkeit ) 2 of 4 points
Drilling behaviour (point system) (Bohrverhalten) 3 of 4 points
Self-centring Yes
Related Product
Close