Close
Filters
Search

VARIFIX® hammer head fastener Standardfix - C2C

Article No. 0862100003
VARIFIX T-head fixing ST ZN standard fix HAMHDFXNG-COMPLETE-PRFL26/28-M8X40 VARIFIX
€0.40 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Preassembled with nut and washer, galvanised

Threaded bolt strength class 4.6

Preassembled with nut and washer, galvanised

Threaded bolt strength class 4.6

Application area

Recommended for direct fastening of pipe clamps

Products specifications
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Nominal diameter (G) 8 mm
Washer diameter (d2) 25 mm
Length (l) 22 mm
Width (B) 13 mm
Thickness (t) 4 mm
Length (hammer head and stud bolt) (LG) 40 mm
Washer thickness (h1) 1.5 mm
Surface Zinc plated
Material Steel
Weight 28 g
Thread type Metric thread
Products specifications
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Nominal diameter (G) 8 mm
Washer diameter (d2) 25 mm
Length (l) 22 mm
Width (B) 13 mm
Thickness (t) 4 mm
Length (hammer head and stud bolt) (LG) 40 mm
Washer thickness (h1) 1.5 mm
Surface Zinc plated
Material Steel
Weight 28 g
Thread type Metric thread
Close