Close
Filters
Search

Instant adhesive Plastobond

Article No. 0893091
Superglue Klebfix PLASTOBOND SUPGLU-(KLEBFIX-PLASTOBOND)-20G
€25.67 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For bonding hard-to-glue plastics quickly.

Easy handling

Ergonomic bottle shape enables easy one-handed use

Practical special cap

For clean working without the outlet opening becoming clogged

Solvent and silicone-free

Notice
  • It is advisable to wear safety gloves and safety goggles.
  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
  • Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

For bonding hard-to-glue plastics quickly.

Easy handling

Ergonomic bottle shape enables easy one-handed use

Practical special cap

For clean working without the outlet opening becoming clogged

Solvent and silicone-free

Notice
  • It is advisable to wear safety gloves and safety goggles.
  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
  • Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

For bonding plastics to each other


  • Like ABS, PVC, PMA, PA, PBT, PET, PI, EPDM, filled elastomers and natural rubbers.

  • The primer also allows POM, TPE, TPO, PE, PP, PTFE and silicone rubber to be bonded.


The medium-viscosity cyanoacrylate structural adhesive is characterised by improved impact strength. Good resistance to peeling forces, changes in temperature and humidity are demonstrated. Therefore specifically suited to applications involving changing loads or drop tests.

Instructions

The parts to be adhered must be clean, free from grease and dry.


Apply a thin, even layer of adhesive to just one of the surfaces to be adhered. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.


On non-polar, difficult-to-bond materials such as POM, TPE, TPO, PE, PP, PTFE and silicone rubber, the best adhesive results are achieved using the primer for superglues. Use the activator to speed up the reaction of superglues. This can usually be used on all kinds of substrates, but please test it beforehand on a concealed section for compatibility.

Products specifications
Chemical basis Cyanoacrylate acidic ester
Colour Transparent
Density 1.04 g/cm³
Min./max. viscosity 320-420 mPas
Stretch capacity 3 %
Max. gluing gap size 0.15 mm
Min./max. temperature resistance -55 to 105 °C
Min./max. processing temperature 5 to 35 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 12 Month / at room temperature
Weight of content 20 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Chemical basis Cyanoacrylate acidic ester
Colour Transparent
Density 1.04 g/cm³
Min./max. viscosity 320-420 mPas
Stretch capacity 3 %
Max. gluing gap size 0.15 mm
Min./max. temperature resistance -55 to 105 °C
Min./max. processing temperature 5 to 35 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 12 Month / at room temperature
Weight of content 20 g
Related Product
Close