Adhesives
>
Superglues
>
Superglue
>
Cyanoacrylate structural adhesive, Plastobond
Refine
Load more results...
×
Price Range
Min:€21.00 inc. VAT
Max:€22.00 inc. VAT
Min__max_ viscosity
320-420 mPas (1)
Min__max_ processing temperature
5 to 35 °C (1)
Silicone_free
Yes (1)
Weight of content
20 g (1)
Chemical basis
Cyanoacrylate acidic ester (1)
Stretch capacity
3 % (1)
Colour
Transparent (1)
Shelf life from production_conditions
12 Month / at room temperature (1)
Max_ gluing gap size
0.15 mm (1)
Min__max_ temperature resistance
-55 to 105 °C (1)
Density
1.04 g/cm³ (1)
Solvent_free
Yes (1)
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
Frame DWD XP H95
Hexagon socket set screw with truncated cone
Circlip for shaft, regular design, shape A
Frame DWD XP H95
Serrated lock washer, externally serrated, shape A
Seat cutter TIME-SERT®
Popular tags
construction
offer
set
triple
vacuum
Cyanoacrylate structural adhesive, Plastobond
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
0893091
Instant adhesive Plastobond
Superglue Klebfix PLASTOBOND SUPGLU-(KLEBFIX-PLASTOBOND)-20G
€25.67 inc. VAT