Close
Filters
Search

Pneumatic rod grinder DSG 25

Article No. 07032300
Pneumatic die grinder, DSG 25 DIEGRIND-PN-DSG25 MASTER DSG25
€135.70 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Long-life, handy rod grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.

Keeps hands warm

Rubberised handle

Effortless work and low vibration

Lightweight, compact deign

Connection hose does not tangle

Rotating compressed air connection

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Long-life, handy rod grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.

Keeps hands warm

Rubberised handle

Effortless work and low vibration

Lightweight, compact deign

Connection hose does not tangle

Rotating compressed air connection

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Rod grinder developed specifically for the toughest applications (e.g. deburring work) with high power reserves.

Products specifications
Version Straight
Max. idle speed 25000 U/min(rpm)
Power output 224 W
Max. drill chuck span width 6 mm
Min. hose inner diameter 8 mm
Weight of machine 0.4 kg
Air consumption 113 l/min
Connection thread 1/4 inch
Products specifications
Version Straight
Max. idle speed 25000 U/min(rpm)
Power output 224 W
Max. drill chuck span width 6 mm
Min. hose inner diameter 8 mm
Weight of machine 0.4 kg
Air consumption 113 l/min
Connection thread 1/4 inch
Related Product
Close