Close
Filters
Search

Pneumatic staple gun DKG 416

Article No. 07035480
Pneumatic staple gun, DKG 416 STPLGUN-PN-DKG416 MASTER DKG416
€200.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm

Lower noise emissions

Integrated silencer protects the user and people in the direct environment

Minimised risk of injury

Handle with safety lock prevents accidental triggering of the mechanism

Long service life

Air filter built into the handle protects against invasive dust and dirt

Effortless work

Lightweight magnesium housing with rubberised handle ensures easy handling

Notice

Plug-in nipple not included in the scope of delivery.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm

Lower noise emissions

Integrated silencer protects the user and people in the direct environment

Minimised risk of injury

Handle with safety lock prevents accidental triggering of the mechanism

Long service life

Air filter built into the handle protects against invasive dust and dirt

Effortless work

Lightweight magnesium housing with rubberised handle ensures easy handling

Notice

Plug-in nipple not included in the scope of delivery.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Used on upholstered furniture, packaging, vapour barriers, vapour seals, insulation, cladding and in the furniture industry.

Products specifications
Magazine capacity 157 PCS
Air consumption per impact 0.3 l
Weight of machine 0.7 kg
Pneumatic connection R 1/4 inch
Min./max. operating pressure 4-7 bar
Length 238 mm
Width 42 mm
Height 152 mm
Min. hose inner diameter 6 mm
Products specifications
Magazine capacity 157 PCS
Air consumption per impact 0.3 l
Weight of machine 0.7 kg
Pneumatic connection R 1/4 inch
Min./max. operating pressure 4-7 bar
Length 238 mm
Width 42 mm
Height 152 mm
Min. hose inner diameter 6 mm
Related Product
Close