Close
Filters
Search

VARIFIX® rail connector 3D - C2C

Article No. 0862006125
VARIFIX rail connector 3D RLCON-3D-PRFL41-LONGHO VARIFIX
€19.47 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With slot

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
With slot

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area
  • For cross-joints of C-mounting rails

  • Frame structures and free structures

  • Can also be mounted directly in the hole pattern on the C-assembly rails
Products specifications
Suitable for mounting rail 41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm<br>41 x 62 mm
Length (l1) 125 mm
Length 2 (L2) 62 mm
Width (b1) 49 mm
Width 2 (B2) 47 mm
Thickness (t1) 6 mm
Elongated hole length (LL) 40 mm
Elongated hole width (LB) 15 mm
Hole distance (LA1) 57 mm
Weight 0.85 kg
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm<br>41 x 62 mm
Length (l1) 125 mm
Length 2 (L2) 62 mm
Width (b1) 49 mm
Width 2 (B2) 47 mm
Thickness (t1) 6 mm
Elongated hole length (LL) 40 mm
Elongated hole width (LB) 15 mm
Hole distance (LA1) 57 mm
Weight 0.85 kg
Material Steel
Surface Galvanised
Related Product
Close