January Deals
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
January Deals
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
Min:€0.00 inc. VAT
Max:€67.00 inc. VAT
Segment thickness
1.4 mm (2)
Cutting speed _point system_
4 of 4 points (2)
Thickness
1 mm (10)
2 mm (4)
0.8 mm (2)
1.5 mm (2)
2.5 mm (2)
3 mm (2)
1.6 mm (1)
1.8 mm (1)
1.9 mm (1)
3 More
Max_ circumferential speed
80 m/s (3)
Diameter _Ø_
115 mm (13)
125 mm (13)
Version
Straight (19)
Domed (18)
Curved (5)
Cranked (4)
Material of the carrier disc
Glass fabric (12)
Material of abrasive medium
Zirconium conrundum (8)
Aluminium oxide (normal corundum) (5)
Normal corundum (4)
Ceramic grain (2)
Cut quality _point system_
3 of 4 points (2)
Max_ recommended rotation speed
7500 U/min(rpm) (4)
Drill hole
22.23 mm (49)
10 mm (2)
6 mm (1)
Diameter
115 mm (8)
125 mm (8)
230 mm (4)
180 mm (2)
76 mm (2)
60 mm (1)
Grid size
120 (8)
80 (6)
40 (5)
60 (5)
Segment connection
Sintered (2)
Service life _points system_
3 of 4 points (2)
Versatility _points system_
3 of 4 points (2)
Segment height
10 mm (2)
Max_ rotation speed
13300 U/min(rpm) (20)
12200 U/min(rpm) (16)
6600 U/min(rpm) (4)
12250 U/min(rpm) (2)
20100 U/min(rpm) (2)
8500 U/min(rpm) (2)
25000 U/min(rpm) (1)
1 More
Availability
Exclude Out of Stock
Packaging Unit
1 (60)
10 (34)
25 (25)
100 (5)
50 (2)
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
579785A60
FLAP SANDING DISC
ALUMINA CORUNDUM FLPDISC-DOMED-G60-D125-STEEL
€1.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
579785A80
FLAP SANDING DISC
ALUMINA CORUNDUM FLPDISC-DOMED-G80-D125-STEEL
€1.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
6701523039
Cutting disc, Longlife for stone
Cutting disc for stone Longlife CDISC-LL-GREY-STN-SR-TH3,0-BR22,2-D230MM
€3.89 inc. VAT
price per 1 PCS
First
Previous
2
3
4
5
6