January Deals
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
January Deals
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
Bolts metric/inch
>
Screws, pan head
Screws, pan head
Screw, pan head
Screw, pan-head with slot
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Thread format
Standard metric thread (155)
Empreinte intérieure
H2 (6)
H1 (3)
H3 (3)
H4 (1)
Thread type
Metric thread (156)
Oberfläche
Zinc plated (13)
Standards
DIN 7985 (147)
ISO 7045 (13)
DIN 85 (9)
Surface
Bare (106)
Galvanised (49)
Plain (1)
RoHS_compliant
Yes (156)
Thread form
Standard metric thread (14)
Werkstoff
Steel (13)
Pitch
0.8 mm (37)
1 mm (37)
0.7 mm (36)
0.5 mm (21)
1.25 mm (21)
0.45 mm (10)
0.4 mm (7)
1 More
Internal drive
H2 (61)
H1 (33)
H3 (33)
H4 (19)
Slot (9)
IH4 (1)
Property class
70 (106)
4.8 (50)
4.8 (13)
Conforme à la norme RoHS
Yes (13)
Head type
Pan head (147)
Pan head (13)
Flat head (9)
Drive type
Crosshead (147)
Slot (9)
Tipo filettatura
Metric thread (13)
Product class
A (156)
A (13)
Type d’entrainement
Crosshead (13)
Material
Stainless steel A2 (77)
Steel (50)
Stainless steel A4 (29)
Availability
Exclude Out of Stock
Packaging Unit
1 (152)
500 (77)
100 (63)
1000 (60)
200 (47)
2000 (21)
250 (18)
300 (4)
5000 (4)
50 (2)
400 (1)
5 More
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
Screws, pan head
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
5103008016
Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)
ISO 7045 steel 4.8 zinc plated H SCR-PAN-ISO7045-4.8-H4-(A2K)-M8X16
€0.17 inc. VAT
price per 1 PCS
First
Previous
11
12
13
14
15