If you have none at all, you will want to seriously consider getting some quality flaps or replacing the ones you have. You may also assume you don’t need them if you are not going off road with your truck. Either way, your pickup truck will absolutely benefit from a really good set of mud flaps, period. When you are driving on the road or highway, your tires are constantly picking up particles of stone, mud, road-work tar and other forms of debris naturally found on the pavement. In winter, your tires encounter lots of road slush and mud. Without mud flaps, the splatter will eventually corrode the metal and your paint, which we all know leads to rust. Rust is never a vehicles’ friend because you can end up with frame deterioration.
If you use your truck for off-road recreation, mud flaps are even more vital, especially if you upgrade your rims and tires to larger and wider types. Most factory installed mud flaps are inadequate as far as protection from potential damage caused by loose gravel and mud spray which naturally occurs when you take your truck off road. The more tires you have equates to more responsibility, so if you have a Dually, you’re going to need better coverage.
Typically, mud flaps along with your pickup’s fender, are designed to protect your truck, other vehicles and pedestrians against flying debris, dirt or stones that propel into the air from the rotation of your tires. Most flaps are made of a flexible rubber composite material. However, stainless steel, diamond plate and aluminum mud flaps are becoming more popular these days and are actually preferred by many truck owners.
So how do you choose between metal or rubber mud flaps? That decision should be based on the preferred consistent usage of your pickup truck. If you are the adventure seeker who loves rock crawling and rough terrain, you will need the flexibility of rubber flaps behind your tires. A metal or steel flap could bend or crack on a large boulder. Rubber flaps are also much easier to clean and do not require special maintenance.
If you are set on the awesome look of metal flaps, you should realize that they are better suited for soft dirt, sand or wet mud. This is where the how you use your truck application comes in. For the best mud flaps, please visit our Wurth Mud Flaps. They are durable, are of high quality and are the best options for your vehicle.
Adapted from www.articlesfactory.com