January Deals
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
January Deals
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
Vehicle parts
>
Mounting parts, vehicles
>
Expanding nut
Expanding nut
Expanding nut, type S
Expanding nut, type 6
Expanding nut, type 1
Expanding nut, type 2
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Min__max_ drill hole diameter
7-7 mm (1)
9-9 mm (1)
Suitable for screw diameter min__max_
4.8-4.8 mm (4)
5-5 mm (1)
5.5-5.5 mm (1)
5.8-5.8 mm (1)
Colour
Neutral (8)
Black (5)
Min__max_ length
6.8-7 mm (2)
6.5-6.7 mm (1)
6.8-6.9 mm (1)
7.8-8 mm (1)
8.2-8.3 mm (1)
8.6-8.8 mm (1)
Corresponds to original spare part number
1216957 (1)
14201980 (1)
62316679003, 9018904014 (1)
811807577C (1)
867809966 (1)
9018905013 (1)
9018906006 (1)
9018906010 (1)
9018906013 (1)
9018906211 (1)
90230846 (1)
906626710030 (1)
999100501 (1)
7 More
Min__max_ width
6.8-6.9 mm (1)
7 x 7.2 mm (1)
7.4 x 7.6 mm (1)
7.4-7.6 mm (1)
7.8 x 8 mm (1)
8.20-8.3 mm (1)
8.4-8.6 mm (1)
1 More
Corresponds to original spare part number 2
4407294 (1)
90230960 (1)
Min__max_ attachment thickness
0.7-1.5 mm (2)
0.7-0.8 mm (1)
0.7-2 mm (1)
0.7-2.5 mm (1)
0.8-1.2 mm (1)
0.8-1.5 mm (1)
0.8-2 mm (1)
1 More
Total height
12 mm (3)
11 mm (1)
14 mm (1)
18.7 mm (1)
9 mm (1)
Material
Glass-fibre reinforced polyamide (3)
PA - Polyamide (3)
PA 661 - Polyamide (1)
Plastic (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
25 (7)
50 (5)
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
Expanding nut
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
050015197
Expanding nut Type 2
Expanding nut, type 2 MP-OPEL-SPREADINGNUT-WHITE
€15.34 inc. VAT
price per 100 PCS
Previous
1
2