January Deals
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
January Deals
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
Protective equipment, soldering/welding
Security tapes
Security Chain / Accessories
Safety and workwear
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€494.00 inc. VAT
TEMPLES
Nylon + insert EVA (1)
AOX_free
Yes (1)
Material of the liner
Polyamide (12)
Polyamide/elastane (8)
Dyneema®/polyamide/glass (4)
Polyamide/cotton (4)
Polyester (4)
HDPE/glass fibre/polyester/elastane (3)
Polyamide/acrylic-wool (2)
Polyester/acrylic (2)
Polyethylene/elastane/polyamide/polyester/glass fibre (2)
Cotton (1)
Dyneema®/Polyamide/elastane (1)
HDPE/steel/glass fibre/polyester/elastane (1)
Polyester/cotton (1)
7 More
Cut resistance according to ISO 13997
C (7)
B (3)
E (2)
Category
II (70)
III (26)
II (6)
I (4)
Interior equipment helmet
6-point (1)
Safety category
S3 (10)
Marking of safety lens
2C-1,2 W 1 FT (2)
2C-1,2 W 1 BTKN (1)
2C-1,2 W 1 FKN (1)
5-3,1 W 1 FT (1)
H attenuation value
36 dB (5)
27 dB (2)
34 dB (1)
35 dB (1)
39 dB (1)
Material of shoes upper
Leather (20)
Suede with textile insert (17)
Suede (15)
Textile (15)
Water repellent microfiber (10)
PVC (9)
Mesh (8)
Full leather (4)
Full-grain cowhide leather (1)
Microfibre (1)
4 More
Number of ear plugs
200 Pair (2)
300 Pair (2)
5 Pair (1)
50 Pair (1)
Material thickness
0.38 mm (4)
0.06 mm (3)
0.20 mm (3)
0.42 mm (3)
0.58 mm (3)
1 mm (3)
0.67 mm (2)
1.80 mm (1)
2 More
Tolerance, material thickness _____
0.03 mm (13)
0.01 mm (8)
0.02 mm (3)
Weight per pair
76 g (1)
Interior finish
Flocklined (9)
Powder-free<br>Chlorinated (6)
Powder-free (5)
Powdered (4)
Without lining (4)
Cotton jersey liner (1)
Palm lining (1)
1 More
Material of safety lens
Polycarbonate (15)
Cellulose acetate (1)
Length
240 mm (13)
300 mm (6)
330 mm (4)
410 mm (3)
450 mm (3)
280 mm (2)
320 mm (2)
120 cm (1)
150 cm (1)
200m (1)
25 m (1)
250 mm (1)
310 mm (1)
35 cm (1)
350 mm (1)
50 m (1)
500 m (1)
80 cm (1)
90 cm (1)
13 More
Water_soluble
Yes (1)
Number of pieces in assortment_set
3 PCS (1)
Standards
ISO 20345, SRC (58)
EN 20345, SRC (21)
EN 388, EN 420 (14)
ISO 20345, EN 20345, SRC , FO , DGUV 112-191 (10)
ISO 20345, SRA (9)
DGUV 112-191 , ESD , SRC , HI (8)
DGUV 112-191 , ESD , SRC , HRO , CI (7)
ISO 21420, EN 388:2016 (5)
ISO 21420, EN 388:2016, EN 16350 (5)
ISO 21420:2020, EN 388:2016 (5)
EN 374, EN 420 (4)
EN 374, EN 388, EN 420 (3)
EN 60903 (3)
ISO 21420, EN 374 (3)
EN 352, AS/NZS 1270 (2)
EN 352-1 (2)
ISO 21420, EN 388, EN 407 (2)
EN 166, EN 175 (1)
EN 388, EN 420, EN 12477A (1)
ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 (1)
14 More
Foot width
11 (comfort width safety shoes) (83)
10.5 (standard width safety shoes) (23)
11 (standard width safety shoes) (10)
Testing voltage _AC voltage_
5000 V/AC (3)
Chemical basis
Alcohol (1)
Oil in water emulsion (1)
Sterile sodium chloride solution (0.9%) (1)
Material thickness of palm _textured_
0.23 mm (5)
Colour
Black (41)
Grey (29)
Black<br>Red (22)
White (19)
Blue (15)
Green (14)
Orange (13)
Yellow (13)
Black, Green (10)
Grey<br>Yellow (8)
Black<br>Blue (7)
Red<br>White (7)
Anthracite<br>Red (5)
Red (4)
Neon green (3)
Anthracite (2)
Blue<br>Yellow (2)
Transparent (base material) (2)
Amber (1)
Beige (1)
Blue, White (1)
Clear (1)
Dark blue (1)
Grey/black (1)
Navy blue (1)
Neon pink (1)
Red<br>Black<br>Blue<br>White (1)
Transparent (1)
Whitish (1)
Yellowish (1)
24 More
Shelf life from production_conditions
60 Month / at 15°C to 25°C (2)
Min__max_ temperature conditions
-30 to 50 °C (2)
Design
With valve (3)
Loose (2)
No valve (2)
Standard (1)
XXL (1)
pH value_conditions
9.7 / 1% solution (1)
Plaster length
450 cm (2)
Gauge
15 (35)
13 (12)
15 (5)
10 (5)
7 (4)
18 (1)
Version
Not metallised (7)
With valve (2)
In pairs in polybag (1)
Loose (1)
Packed in pairs (1)
Type
S3 (24)
Care instruction
Do not bleach<br>Do not wash<br>Do not iron<br>Do not dry-clean<br>Do not dry in drum dryer (1)
Norms
ISO 20345, SRC (3)
Utilisation voltage _AC voltage_
1000 V/AC (3)
Lenses
PC - 2,2 mm - Curve 8 (1)
Material protective toe cap
Plastic (16)
Fiberglass (7)
Max_ load capacity
140 kg (2)
4.5 kg (1)
Smell_fragrance
Characteristic (2)
Neutral (1)
Recommended rinsing time
approx. 5 minutes (1)
UV and IR protection
Yes (1)
SNR attenuation value
37 dB (4)
27 dB (2)
33 dB (2)
24 dB (1)
32 dB (1)
35 dB (1)
36 dB (1)
1 More
Performance _points system_
5 of 5 points (2)
3 of 5 points (1)
Material thickness of finger _textured_
0.27 mm (5)
Weight
90 g (1)
Product weight _per item_
127.5 g (1)
25.7 g (1)
27.2 g (1)
44.3 g (1)
599.167 g (1)
64.1 g (1)
64.7 g (1)
67.2 g (1)
68.8 g (1)
70.599 g (1)
70.949 g (1)
5 More
Min_ temperature conditions
-30 °C (1)
Width
110 mm (7)
150 mm (1)
170 mm (1)
210 mm (1)
220 mm (1)
80 mm (1)
Contents
1000 ml (1)
200 ml (1)
250 ml (1)
500 ml (1)
Plaster width
6 cm (2)
Height
90 mm (7)
110 mm (1)
120 mm (1)
1320 mm (1)
170 mm (1)
Silicone_free
Yes (2)
Class
0 - Operating voltage < 1000 volts (3)
L attenuation value
34 dB (3)
18 dB (2)
22 dB (2)
29 dB (2)
24 dB (1)
27 dB (1)
Min__max_ size
54 cm-59 cm (2)
52 cm-61 cm (1)
52 cm-65 cm (1)
Length x width x height
300 x 200 x 150 mm (1)
Min__max_ drill chuck span width
480 mm (1)
Container
Disposable dispenser (3)
Carton (2)
Spray bottle (1)
Material of coating
Natural rubber with crinkle finish (8)
Nitrile foam with TIGERFLEX® pattern (5)
Polyurethane (5)
Nitrile foam (1)
Period of use after opening
12 Month (1)
30 Month (1)
Correction
1.5 dpt (1)
Material thickness of finger _smooth_
0.18 mm (5)
Colour of safety lens
Clear (14)
Grey (3)
Dark grey (1)
Material of protective toe cap
Fiberglass (13)
Fibre glass (10)
M attenuation value
31 dB (2)
34 dB (2)
35 dB (2)
19 dB (1)
24 dB (1)
25 dB (1)
29 dB (1)
33 dB (1)
2 More
Safety Category
S1P (65)
S3 (53)
S2 (11)
S5 (9)
Material thickness of cuff _smooth_
0.11 mm (5)
ISO
20345 (88)
Range of applications
Against solid and liquid particles of toxic, highly toxic and carcinogenic substances (2)
Spray painting<br>Application of solvents (2)
Application of chlorine<br>Application of bleaching agents<br>Application of hydrochloric acid<br>Application of sulphur dioxide<br>Application of methylamine (1)
Application of chlorine<br>Application of bleaching agents<br>Application of hydrochloric acid<br>Application of sulphur dioxide<br>Application of methylamine<br>Against solid and liquid particles of toxic, highly toxic and carcinogenic substances<br>Application of mercury arc (1)
As a particle prefilter for gas filters for solid and liquid particles (1)
Is required when using the particle prefilter for all gas filters (1)
Latex_free
Yes (1)
UV protection
400 nm (10)
380 nm (4)
385 nm (1)
Filter class
FFP1 NR D (3)
FFP3 NR D (3)
A2 (2)
P2R (2)
A2-P3 RD (1)
ABEK1 (1)
ABEK1Hg-P3 (1)
FFABEK1P3 R D (1)
FFP1 (1)
FFP2 NR D (1)
P3R (1)
5 More
Shelf life from production
36 Month (1)
Material of liner
Polyester/carbon (5)
Recycled polyester (5)
Recycled polyester/elastane (5)
Polyester/cotton (3)
HDPE/steel/glass fibre/polyester/elastane (1)
Nylon (1)
Protection level
0 (1)
10 (1)
11 (1)
12 (1)
13 (1)
5 (1)
8 (1)
9 (1)
2 More
Mechanical strength
F (45m/s) (13)
B (120m/s) (5)
EN standard
388<br>420 (35)
166<br>170 (10)
374<br>388<br>420 (9)
149:2001 + A1:2009 (6)
388<br>374<br>420 (5)
166 (4)
388<br>511<br>420 (4)
166<br>172 (3)
388<br>407<br>420 (3)
812 (3)
352 (2)
361 (2)
EN14404:2004 + A1:2010 (2)
1149-5<br>13034 (1)
141 (1)
14404 (1)
1598 (1)
166<br>169 (1)
397 (1)
405 (1)
420 (1)
15 More
Shoe size UK
10.5 (1)
11 (1)
12 (1)
5 (1)
5.5 (1)
6.5 (1)
7.5 (1)
8 (1)
9 (1)
9.5 (1)
4 More
Testing voltage _DC voltage_
10000 V/DC (3)
Width x height
200 x 190 cm (1)
Number of pieces
1 Pair (6)
1 PCS (2)
2 PCS (1)
Size
10 (34)
9 (27)
42 (26)
41 (25)
43 (25)
40 (24)
45 (24)
46 (24)
8 (23)
44 (22)
39 (19)
47 (13)
38 (11)
37 (10)
11 (9)
36 (9)
7 (6)
XL (5)
L (4)
48 (3)
M (3)
XXL (3)
S (2)
102 (1)
110 (1)
35 (1)
One size (1)
Universal (1)
22 More
Utilisation voltage _DC voltage_
1500 V/DC (3)
Shaft height
35 cm (9)
Material
Nitrile (23)
PVC - Polyvinyl chloride (10)
Latex (6)
Natural latex (3)
Nomex® fibres (3)
Pig Nappa leather (3)
Chloroprene latex (2)
Cotton (2)
Split cowhide leather (2)
Polypropylene / polyethylene (1)
100% special polyethylene foam (1)
Aramid fibre (1)
HDPE - High density polyethylene (1)
Neoprene-Latex (1)
PA - Polyamide (1)
PE - Polyethylene (1)
Polyamide/steel (1)
Polycarbonate - PC (1)
Polyurethane (1)
Thermoplastic elastomer (1)
14 More
Other standard
SRC (90)
SRC, FO, DGUV 112-191 (10)
SRA (9)
DGUV 112-191<br>ESD<br>SRC<br>HI (8)
DGUV 112-191<br>ESD<br>SRC<br>HRO<br>CI (7)
Material coating
Polyurethane (16)
Natural rubber with crinkle finish (10)
Nitrile foam (7)
PVC dots (7)
PVC foam (4)
Latex foam (2)
Nitrile foam with dots (2)
Nitrile (1)
2 More
Protection against
Organic vapours and gases (boiling point above 65°C) (3)
Fine dusts up to 10 times the limit value<br>Fine dusts with full face mask up to 15 times the limit value (1)
Fine dusts up to 10 times the limit value<br>Fine dusts with full face mask up to 400 times the limit value (1)
Fine dusts up to 30 times the limit value<br>Fine dusts with full face mask up to 400 times the limit value (1)
Organic vapours<br>Inorganic and acidic gases<br>Ammoniac<br>Derivatives (1)
Organic vapours<br>Inorganic and acidic gases<br>Ammoniac<br>Derivatives<br>Fine dusts up to 30 times the limit value<br>Fine dusts with full face mask up to 400 times the limit value (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (446)
6 (54)
12 (28)
10 (14)
50 (10)
2 (9)
100 (6)
20 (6)
5 (6)
25 (3)
120 (2)
15 (2)
200 (2)
300 (2)
8 (2)
144 (1)
3 (1)
4 (1)
12 More
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
18
24
per page
Add to wishlist
Add to compare list
Add to cart
899408209012
PROTECTIVE GLOVE RED LATEX GRIP
Size: 9. SAFETY MOUNTING GLOVES LATEX MULTIFIT SIZE 9 PCK OF 12 PAIR
€1.77 inc. VAT
price per 1 PAIR
Add to wishlist
Add to compare list
Add to cart
899408210012
PROTECTIVE GLOVE RED LATEX GRIP
Size: 10. SAFETY MOUNTING GLOVES LATEX MULTIFIT SIZE 10 PCK OF 12 PAIR
€1.77 inc. VAT
price per 1 PAIR
Add to wishlist
Add to compare list
Add to cart
08990286
Overshoe with outer sole
Disposable overshoe with sole OVERSH-W.SOLE-41X16CM
€0.33 inc. VAT
price per 1 PCS
First
Previous
65
66
67
68
69