Adhesives
>
Structural Adhesives
>
Assembly adhesive, solvent-free
Assembly adhesive, solvent-free
Multi high-strength adhesive
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€10.00 inc. VAT
Contents
310 ml (1)
Min__max_ processing temperature
7 to 30 °C (1)
Silicone_free
Yes (1)
Building material class
B2 - Normally inflammable (1)
Min_ wet skin_formation time_conditions
2 min/ at 20°C and 50% relative humidity (1)
Container
Cartridge (1)
Resistance against
Aging<br>Weather (1)
Weight of content
470 g (1)
Chemical basis
Polyurethane (1)
Full load capacity_conditions
24 h / with 2.5-mm seam (1)
Colour
Beige (1)
Full curing speed
2.5 mm/d (1)
Min_ dry skin_formation time_conditions
5 min / at 20°C and 50% relative humidity (1)
Min__max_ temperature resistance
-30 to 110 °C (1)
Density
1.52 g/cm³ (1)
Shelf life from production
12 Month (1)
Additional articles
Cartridge gun, art. prefix no. 0891... (1)
Packaging Unit
1 (1)
12 (1)
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
Rubber/metal buffer Type D - C2C
Chair and box angle bracket
Particulate filter P3 R
MECHANICS GLOVES
Button cell Lithium 3V
Ladder clamping system
Popular tags
construction
offer
set
triple
vacuum
Assembly adhesive, solvent-free
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
0893100110
Multi high-strength adhesive
Multi high-strength adhesive ASMBYADH-SOLVF-(MULTI-POWERGLUE)-310ML
€11.68 inc. VAT