Rivets
>
Blind rivets
>
Blind rivet, large round pan head
>
Blnd rvts w. lrge swage-head in blck alm/zc-pd stl
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ drill hole diameter
4.9-5.1 mm (1)
Material of the sleeve
Aluminium (1)
Material of the mandrel
Steel (1)
Tensile fracture load
2400 N (1)
Nominal diameter x length _Ø d x l_
4.8 x 17.0 mm (1)
Surface of the sleeve
Black anodised (1)
Min__max_ grip range
6.5-12.5 mm (1)
Surface of the mandrel
Galvanised (1)
Product weight _per item_
3.380 g (1)
Shear_fracture load
1470 N (1)
Packaging Unit
1 (1)
250 (1)
500 (1)
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
Cutting protection glove Cut 5/100 with Dyneema® fibres
SAHARA® Motor-Vehicle Dry Abrasive Paper P150
S3 SRC SAFETY SHOES PRO
HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition
SAHARA® Motor-Vehicle Dry Abrasive Paper P60
VELCRO SANDING DISC
Popular tags
construction
offer
set
triple
vacuum
Blnd rvts w. lrge swage-head in blck alm/zc-pd stl
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
091594817
Blind rivet with large round pan head
Blind rivet large rnd pan hd black alu/zn-pl steel RIV-ALU/ST-(BLA/A2K)-(6,5-12,5)-4,8X17 ZEBRA
€20.20 inc. VAT