Workplace Equipment
>
Cleaning cloths and sponges
>
Cleaning sponge
Cleaning sponge
Car sponge
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Width
13 cm (1)
Compression force deflection conditions
40% deformation (1)
Height
46 cm (1)
Length x width x height
18 x 13 x 6 cm (1)
Length
18 cm (1)
Min_ diagonal breaking elongation
100 % (1)
Min_ longitudinal breaking elongation
100 % (1)
Min_ longitudinal tensile strength
60 N/cm² (1)
Material
Polyurethane foam (1)
Min_ transverse tensile strength
60 N/cm² (1)
Compression force deflection
4 kPa (1)
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
Reducing nipple
Horizontal cable guide
Nail puller With hexagon shank
Lifting strap
Triangular file
Support
Popular tags
construction
offer
set
triple
vacuum
Cleaning sponge
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
0899700400
Car sponge
Car sponge CLNSPNG-CAR
€1.50 inc. VAT