Min:€2.00 inc. VAT
Max:€740.00 inc. VAT
Handle holder grommet diameter
24 mm (2)
Material of the bristles
Coconut (2)
Natural rubber (1)
Polypropylene and natural bristle mix (1)
Width
370 mm (2)
10.5 cm (1)
36 mm (1)
38 mm (1)
9.5 cm (1)
Height
40 mm (1)
42 mm (1)
580 mm (1)
655 mm (1)
IP protection class
IP X4 (2)
Length of the hard bristles
7 mm (1)
Cable length
7.5 m (2)
Max power
1380 W (2)
Material of the lip
Natural rubber (1)
Length of natural bristles
10 mm (1)
Length
560 mm (2)
60 cm (2)
260 mm (1)
40 cm (1)
93 mm (1)
Colour
Black (1)
Length of bristles
25 mm (1)
Container capacity
30 l (1)
39 l (1)
Length of handle
130 mm (1)
Air current
74 l/s (2)
Lip length
10 mm (1)
Min__max_ frequency
50 / 60 Hz (2)
Material of the grip handle
Natural rubber (1)
Length of polypropylene bristles
14 mm (1)
Hose connection diameter
35 mm (1)
Max_ water temperature
50 °C (1)
Underpressure
23 kPa (1)
23.7 kPa (1)
Material
Wood (3)
Metal/rubber (1)
Sound_pressure level
68 dB (1)
69 dB (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
5 (1)
6 (1)