Metal heavy-duty dowel
>
Cracked concrete screw
>
Concrete screw hexagon head
Concrete screw hexagon head
Concrete screw W-BS steel zinc plated type S
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€5.00 inc. VAT
Attachment height _t fix 1_
25 mm (3)
45 mm (3)
15 mm (2)
35 mm (2)
55 mm (1)
65 mm (1)
75 mm (1)
85 mm (1)
2 More
Attachment height _t fix 3_
15 mm (3)
35 mm (2)
55 mm (2)
10 mm (1)
25 mm (1)
5 mm (1)
Attachment height _t fix 2_
25 mm (3)
15 mm (2)
45 mm (2)
5 mm (2)
65 mm (2)
35 mm (1)
Anchor length _l_
80 mm (3)
100 mm (2)
120 mm (2)
90 mm (2)
110 mm (1)
140 mm (1)
270 mm (1)
50 mm (1)
60 mm (1)
3 More
Thread diameter
10 mm (7)
12 mm (5)
14 mm (2)
Drill hole depth _h 1_3_
75 mm (5)
95 mm (4)
110 mm (1)
Drill hole depth _h 1_1_
55 mm (7)
65 mm (5)
75 mm (2)
Drill hole depth _h 1_2_
65 mm (6)
85 mm (5)
95 mm (1)
Nominal drill_bit diameter _d 0_
8 mm (7)
10 mm (5)
12 mm (2)
Washer diameter
16 mm (7)
20 mm (5)
23 mm (2)
External drive
WS13 (7)
WS15 (5)
WS17 (2)
Surface
Zinc plated (14)
Anchor size
8 mm (7)
10 mm (5)
12 mm (2)
Embedding depth _h nom2_
55 mm (6)
75 mm (5)
85 mm (1)
Embedding depth _h nom1_
45 mm (7)
55 mm (5)
65 mm (2)
Embedding depth _h nom3_
65 mm (5)
85 mm (4)
100 mm (1)
Material
Steel (14)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
25 (8)
50 (3)
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
Concrete screw hexagon head
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
5929121065
Concrete screw with hexagon head W-BS/S
Concrete screw W-BS steel zinc plated type S ANC-(W-BS/S)-(A2K)-WS15-35-65-10X120
€224.20 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5929121085
Concrete screw with hexagon head W-BS/S
Concrete screw W-BS steel zinc plated type S ANC-(W-BS/S)-(A2K)-WS15-55-85-10X140
€261.96 inc. VAT
price per 100 PCS
Previous
1
2