January Deals
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
January Deals
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
Min:€150.00 inc. VAT
Max:€1,790.00 inc. VAT
Min__max_ rotation speed at nominal load
1400-4000 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
Min__max_ idle stroke speed
1500-2800 U/min(rpm) (1)
500-3100 U/min(rpm) (1)
Max_ drilling diameter in aluminium
10 mm (1)
Number of pendulum_stroke stages
4 PCS (1)
Drill chuck holder
1/2 inch x 20 UNF (2)
Cable length
4 m (12)
25 m (1)
3.8 m (1)
Max_ cutting depth in steel
10 mm (1)
Clamping neck diameter
43 mm (1)
Power input
1500 W (2)
1150 W (1)
1300 W (1)
1700 W (1)
1750 W (1)
1800 W (1)
1900 W (1)
500 W (1)
600 W (1)
700 W (1)
780 W (1)
830 W (1)
850 W (1)
7 More
Max_ drilling diameter in steel
10 mm (2)
13 mm (1)
Length
1580 mm (1)
169 mm (1)
Tool holding device
Suitable for SDS-max (5)
Suitable for SDS-plus (4)
Quick-change holder (2)
Hexagon socket, 28 mm (1)
Max_ impact energy
16.8 J (1)
23 J (1)
41 J (1)
Max_ cutting depth at 45 degrees
48 mm (1)
Max_ drilling diameter in stainless steel
8 mm (1)
Suitable for bore diameter
30 mm (1)
Max_ cutting depth in aluminium
20 mm (1)
3 mm (1)
Adjustable chisel position
12-fold; 30° (2)
18-fold (1)
Max_ mitre angle
45 Degree (1)
Rechargeable battery_battery capacity
0 Ah (1)
2 Ah (1)
Impact energy
12.5 J (1)
16.8 J (1)
2.2 J (1)
2.7 J (1)
23 J (1)
3.2 J (1)
4.2 J (1)
41 J (1)
8 J (1)
8.7 J (1)
4 More
Max_ chiselling power in concrete
200 kg/h (1)
250 kg/h (1)
Max_ saw_blade diameter
190 mm (1)
Tip size
30 mm (1)
Min__max_ drilling diameter in steel
4-13 mm (1)
Max_ torque hard_soft
30 / 15 Nm (1)
Max_ idle speed
25000 U/min(rpm) (1)
Min__max_ idle speed
0-1300 U/min(rpm) (2)
0-1250 U/min(rpm) (1)
0-2600 U/min(rpm) (1)
0-305 U/min(rpm) (1)
0-760 U/min(rpm) (1)
1100-1650 U/min(rpm) (1)
2300-5000 U/min(rpm) (1)
250-500 U/min(rpm) (1)
2 More
Stroke length
18 mm (1)
26 mm (1)
Height
178 mm (1)
Max_ drilling capacity _volume_ in concrete per minute
221 cm³ (2)
75 cm³ (1)
Power output
1050 W (1)
270 W (1)
360 W (1)
550 W (1)
615 W (1)
650 W (1)
810 W (1)
920 W (1)
950 W (1)
3 More
Max_ drilling diameter of hollow drill bit in masonry
68 mm (3)
105 mm (1)
125 mm (1)
90 mm (1)
Weight of machine
1.7 kg (1)
10.1 kg (1)
11.4 kg (1)
16.5 kg (1)
2.4 kg (1)
2.7 kg (1)
2.9 kg (1)
3.1 kg (1)
3.9 kg (1)
4.7 kg (1)
5.2 kg (1)
6.2 kg (1)
7.5 kg (1)
8.9 kg (1)
8 More
Min__max_ drill chuck span width
1-10 mm (2)
Idle speed 1st_2nd gear min__max_
0-400 / 0-1300 U/min(rpm) (1)
Max_ drilling diameter in softwood
25 mm (1)
Removal performance
1100 kg/h (1)
490 kg/h (1)
Min__max_ nominal voltage
220 / 240 V/AC (1)
Max_ thread_tapping diameter
M6 (1)
Max_ rotation speed at nominal load
1676 U/min(rpm) (1)
Frequency
50 Hz (12)
Max_ cutting depth at 90 degrees
65 mm (1)
Nominal Voltage
230 V/AC (14)
12 V/DC (2)
Number of rechargeable batteries_batteries
0 PCS (1)
2 PCS (1)
Weight of machine with rechargeable battery
0.95 kg (1)
1.5 kg (1)
Max_ torque
20 Nm (1)
Protection class
Protection class II/protective insulation (13)
Protection class I/protective grounding (1)
Functions
Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Min__max_ impact rate
0-4000 U/min(rpm) (2)
0-1300 U/min(rpm) (1)
0-3600 U/min(rpm) (1)
0-4500 U/min(rpm) (1)
1380-2760 U/min(rpm) (1)
1430-2840 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
900-1700 U/min(rpm) (1)
900-1890 U/min(rpm) (1)
3 More
Min__max_ drilling diameter in concrete
12-40 mm (1)
12-45 mm (1)
4-22 mm (1)
4-26 mm (1)
4-28 mm (1)
6-32 mm (1)
Diameter of sanding plate
225 mm (1)
Max_ cutting depth in wood
150 mm (1)
70 mm (1)
Impact rate
1300 U/min(rpm) (1)
Max_ drilling diameter of breakthrough drill in concrete
65 mm (1)
80 mm (1)
Length x height
570 x 270 mm (1)
680 x 240 mm (1)
760 x 165 mm (1)
Min__max_ frequency
50 / 60 Hz (2)
Max_ drilling diameter in wood
32 mm (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
12-24 mm (1)
20-40 mm (1)
25-35 mm (1)
6-14 mm (1)
6-16 mm (1)
6-18 mm (1)
Base plate length x base plate width
327 x 203 mm (1)
Min__max_ mitre angle
0-45 Degree (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (16)