Min:€2.00 inc. VAT
Max:€60.00 inc. VAT
Width
210 mm (1)
220 mm (1)
Height
110 mm (1)
120 mm (1)
Min__max_ drill chuck span width
480 mm (1)
Material of safety lens
Polycarbonate (2)
Length
200m (1)
280 mm (1)
310 mm (1)
Colour
Grey (1)
Orange (1)
Colour of safety lens
Clear (2)
Grey (1)
UV protection
400 nm (2)
Lamp_head diameter
180 mm (1)
Mechanical strength
F (45m/s) (2)
EN standard
166<br>170 (1)
166<br>172 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
12 (1)
2 (1)
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
899200381
SCAFFOLDERS SAFETY HELMET 5000
Safety Helmets for yard with manual size-adjust or automatic size-adjust and chin strap with 4 points of the hook. Without visor for better visibility, recommended for works on stagings.
€14.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899200400
SAFETY HELMET 3000
size adjustments: Manual. Safety Helmets for yard with manual size-adjust or automatic size-adjust and chin strap with 2 points of the hook.
€5.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899103121
SAFETY GLASSES STANDARD GREY
Colour: Grey. Sporty & dynamic design.
€3.30 inc. VAT
price per 1 PCS
Previous
1
2