Sealing elements
>
Sealing rings
>
Copper sealing ring
Copper sealing ring
DIN 7603 copper shape A
DIN 7603 copper filler asbestos-free, shape C
DIN 7603 copper shape A, H 2 mm
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Max_ temperature resistance
300 °C (40)
Suitable for male thread _imperial_
R 1/4 inch (3)
R 1/8 inch (3)
R 1 inch (2)
R 1 1/2 inch (1)
R 1/2 inch (1)
Surface
Bare (40)
DIN
7603 (40)
Corresponds to original spare part number
Mercedes: 007 603 010303, VW/Audi: N.043 805.2 (2)
Chrysler: 05073946AA, Daewoo: 09160-14003, Mazda: 9956-41-400, Mercedes: 007 603 014106, Opel: 20 91 046, Suzuki: 09168-14015-666, VW/Audi: N.013 849.2 (1)
Mercedes: 007 603 006106, VW/Audi: N.013 804.2 (1)
Mercedes: 007 603 008103, VW/Audi: N.013 830.2 (1)
Mercedes: 007 603 008106, VW/Audi: N.013 830.4 (1)
Mercedes: 007 603 008303 (1)
Mercedes: 007 603 010103, VW/Audi: N.013 806.2 (1)
Mercedes: 007 603 010303 (1)
Mercedes: 007 603 012106 (1)
Mercedes: 007 603 014102, VW/Audi: N.013 814.1 (1)
Mercedes: 007 603 014304, Peugeot: 221904, VW: N0138492, VW/Audi: N.013 815.2 (1)
Mercedes: 007 603 016103, VW/Audi: N.013 848.1 (1)
Mercedes: 007 603 016105, VW/Audi: N.013 844.2 (1)
Mercedes: 007 603 016303, Peugeot: 016402, Renault: 7700266044, Renault: 7703062062, VW/Audi: N.013 845.1 (1)
Mercedes: 007 603 018104, Opel: 20 91 019 (1)
Mercedes: 007 603 018104, Opel: 20 91 019Mercedes: 007 603 018101, VW/Audi: N.013 832.2 (1)
Mercedes: 007 603 018303, Peugeot: 031302, Renault: 77030062063, Renault: 79030 62001, VW/Audi: N.013 839.1 (1)
Mercedes: 007 603 020103 (1)
Mercedes: 007 603 021100 (1)
Mercedes: 007 603 022102, VW/Audi: N.013 827.1 (1)
Mercedes: 007 603 022105 (1)
Mercedes: 007 603 022302, VW/Audi: N.013 838.2 (1)
Mercedes: 007 603 026101 (1)
Mercedes: 007 603 026301, VW/Audi: N.013 821.2 (1)
Mercedes: 007 603 032101 (1)
Mercedes: 007 603 033100 (1)
Mercedes: 007 603 035301 (1)
VW/Audi: N.013 818.2 (1)
22 More
Suitable for male thread
10 x 1 mm (3)
12 x 1.5 mm (3)
16 x 1.5 mm (3)
18 x 1.5 mm (3)
22 x 1.5 mm (3)
14 x 1.5 mm (2)
33 x 2 mm (2)
20 x 1.5 mm (1)
48 x 1.5 mm (1)
8 x 1 mm (1)
4 More
Form
A (29)
C (11)
Nominal size
8 x 14 mm (3)
10 x 16 mm (2)
12 x 18 mm (2)
14 x 20 mm (2)
14 x 22 mm (2)
16 x 22 mm (2)
18 x 24 mm (2)
22 x 27 mm (2)
26 x 32 mm (2)
33 x 39 mm (2)
10 x 14 mm (1)
10 x 18 mm (1)
12 x 16 mm (1)
13 x 18 mm (1)
14 x 18 mm (1)
16 x 20 mm (1)
18 x 22 mm (1)
20 x 26 mm (1)
21 x 26 mm (1)
22 x 29 mm (1)
24 x 30 mm (1)
32 x 38 mm (1)
33 x 41 mm (1)
35 x 41 mm (1)
4 x 8 mm (1)
48 x 55 mm (1)
6 x 10 mm (1)
6 x 12 mm (1)
8 x 12 mm (1)
23 More
Material
Copper (40)
Availability
Exclude Out of Stock
Packaging Unit
1 (36)
100 (34)
50 (17)
300 (11)
1000 (10)
500 (10)
25 (4)
2500 (2)
10 (1)
10000 (1)
200 (1)
5000 (1)
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
Copper sealing ring
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
04603339
Sealing ring, copper, shape A
DIN 7603 copper shape A RG-SEAL-DIN7603-CU-A-33X39X2
€0.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04603341
Sealing ring, copper, shape A
DIN 7603 copper shape A RG-SEAL-DIN7603-CU-A-33X41X2
€1.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04604855
Sealing ring, copper, shape A
DIN 7603 copper shape A RG-SEAL-DIN7603-CU-A-48X55X2
€1.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04608142
Sealing ring, copper, inch, shape A
DIN 7603 copper shape A, H 2 mm RG-SEAL-DIN7603-CU-A-8X14X2
€25.13 inc. VAT