Machining
>
Grinders and polishers
>
Cup wheels
Cup wheels
Cup wheel, diamond
Refine
Load more results...
×
Price Range
Min:€134.00 inc. VAT
Max:€135.00 inc. VAT
Surface quality_finish _points system_
3 of 4 points (1)
Drill hole
22.23 mm (1)
Max_ circumferential speed
80 m/s (1)
Diameter _Ø_
125 mm (1)
Removal speed _points system_
4 of 4 points (1)
Problem solver _points system_
3 of 4 points (1)
Service life _points system_
4 of 4 points (1)
Versatility _points system_
3 of 4 points (1)
Segment height
5.5 mm (1)
Max_ rotation speed
12250 rpm (1)
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
Cup wheels
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
0666501125
Long-life & Speed diamond cup wheel for hard material
Diamond cup wheel ZEBRA hard material CPWHL-DIA-LS-HARDMAT-BR22,23-D125MM ZEBRA
€158.51 inc. VAT