Machining
>
Cutting discs
>
Bonded cutting discs
>
Cutting disc, bonded
>
Cutting disc for non-ferrous metals/alu Speed
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Thickness
1.5 mm (2)
Drill hole
22.23 mm (2)
Version
Straight (2)
Diameter
115 mm (1)
125 mm (1)
Max_ rotation speed
12200 U/min(rpm) (1)
13300 U/min(rpm) (1)
Packaging Unit
1 (2)
25 (2)
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
Pan head tapping screw, C shape with H recessed head
3/8 inch socket wrench, hexagon socket metric With knurling
Cordless application gun AKP 18-600 M-CUBE
Popular tags
construction
offer
set
triple
vacuum
Cutting disc for non-ferrous metals/alu Speed
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
0664121151
Speed cutting disc for non-ferrous metals/aluminium
Cutting disc for non-ferrous metals/alu Speed CUTDISC-SP-YELL-ALU-SR-TH1,5-BR22,2-D115 ZEBRA
€2.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0664121251
Speed cutting disc for non-ferrous metals/aluminium
Cutting disc for non-ferrous metals/alu Speed CUTDISC-SP-YELL-ALU-SR-TH1,5-BR22,2-D125 ZEBRA
€2.95 inc. VAT