January Deals
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
January Deals
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
Cutting tools
Cutting tools
Knives
Shears
Cutters
Cutting tools(602003)
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€266.00 inc. VAT
Diameter of hole
8 mm (1)
Min__max_ cutting capacity in plastic pipe
0-26 mm (1)
0-42 mm (1)
0-50 mm (1)
Length _L_
160 mm (1)
Outer diameter
20 mm (2)
Length _l_
160 mm (2)
260 mm (2)
115 mm (1)
170 mm (1)
180 mm (1)
205 mm (1)
240 mm (1)
280 mm (1)
580 mm (1)
3 More
Max_ cable diameter cutting capacity in aluminium_copper
15 mm (2)
10 mm (1)
27 mm (1)
Length
170 mm (5)
160 mm (4)
110 mm (3)
900 mm (2)
120 mm (1)
125 mm (1)
135 mm (1)
139 mm (1)
140 mm (1)
155 mm (1)
185 mm (1)
195 mm (1)
200 mm (1)
220 mm (1)
250 mm (1)
460 mm (1)
10 More
Number of pieces in assortment_set
14 PCS (1)
Area of application
Aluminium<br>Stainless steel<br>Copper<br>Brass<br>Steel (1)
Steel<br>Aluminium<br>Copper<br>Brass<br>PVC (1)
Jaws thickness _D_
7 mm (1)
Suitable for pipe diameter
3 - 35 mm (2)
Jaws width _closed_ _A_
11 mm (1)
30 mm (1)
Max_ mitre angle
45 Degree (1)
Version
In dispenser (4)
Right-hand cutting (2)
Carpet knife (1)
Left-hand cutting (1)
Polished blades (1)
Short (1)
Length in inches
6 1/4 in (1)
8 in (1)
Max_ cutting capacity in stainless steel
1.2 mm (2)
0.8 mm (1)
Material of the grip handle
Aluminium (2)
Plastic glass fibre reinforced (2)
Polyvinyl chloride (2)
Min__max_ cutting capacity in inches in plastic pipe
0-1 in (1)
0-1-5/8 in (1)
0-2-1/2 in (1)
Cutting edge length _C_
16 mm (1)
25 mm (1)
Max_ medium wire diameter cutting capacity
3.5 mm (1)
5.2 mm (1)
Product weight _per item_
3 g (1)
4.400 g (1)
42.400 g (1)
Width
4.9 mm (2)
Internal diameter
5 mm (2)
Max_ cutting capacity in sheet metal
1.8 mm (2)
1.2 mm (1)
Length in inches _L_
6 in (2)
24 in (1)
6 1/2 in (1)
Width of knife blade
18 mm (7)
18.7 mm (3)
25 mm (3)
9 mm (3)
40 mm (1)
Jaws length _B_
76 mm (1)
9 mm (1)
Blade width
9 mm (1)
Cutting depth
3 mm (2)
Max_ cutting capacity in plastic pipe
76 mm (1)
Cutting edge length
28 mm (2)
55 mm (1)
Min__max_ cutting capacity in steel pipe
3-35 mm (2)
3-16 mm (1)
Thickness of blade
0.65 mm (4)
0.4 mm (2)
0.5 mm (2)
0.6 mm (1)
0.7 mm (1)
Max_ aluminium_copper wire cross_section cutting capacity
50 mm² (2)
150 mm² (1)
24 mm² (1)
Max_ piano wire diameter cutting capacity
2.2 mm (1)
3.6 mm (1)
Blade length
85 mm (4)
61 mm (3)
180 mm (2)
110 mm (1)
50 mm (1)
62 mm (1)
Diameter
11 mm (1)
28 mm (1)
Max_ soft wire diameter cutting capacity
0.6 mm (1)
2 mm (1)
Max_ recommended saw_blade length
110 mm (1)
140 mm (1)
EN standard
60900 (3)
Max_ hard wire diameter cutting capacity
0.5 mm (1)
2.5 mm (1)
4 mm (1)
Material of handle
Plastic (2)
2-component plastic (1)
Aluminium (1)
Number of pieces
2 PCS (1)
Min__max_ glass thickness
3-4 mm (1)
Material
Steel (9)
Carbon steel (2)
Stainless steel (2)
Bimetal (1)
Stainless steel, 1.4034 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (52)
10 (19)
5 (3)
2 (2)
12 (1)
24 (1)
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
Cutting tools
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
MR56500100
SECUMAX 565
SAFETY-SCISSOR-SECUMAX-565
€55.46 inc. VAT
Add to wishlist
Add to compare list
Add to cart
MR12200102
SECUPRO MARTEGO
KNIFE-WITH-BLADE-SECUPRO-MARTEGO
€47.20 inc. VAT
First
Previous
2
3
4
5
6