Machining
>
Saws
>
Hole and cylinder saws
>
Cylinder saw
Cylinder saw
Cylinder saw HSCo8 Longlife and Speed
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€36.00 inc. VAT
Bore hole quality _point system_
2 of 4 points (2)
Drive type
Outer hexagon (25)
Recommended rotation speed in aluminium
180 rpm (1)
205 rpm (1)
Recommended rotation speed in brass
160 rpm (1)
180 rpm (1)
Drilling speed _point system_
4 of 4 points (2)
Cutting depth
38 mm (25)
Suitable for cordless drills _points system_
3 of 4 points (2)
Width across flats
0 - not applicable (1)
Recommended rotation speed in soft steel
120 rpm (1)
135 rpm (1)
Suitable for upright drilling machine _points system_
4 of 4 points (2)
Diameter _Ø_
102 mm (1)
14 mm (1)
16 mm (1)
19 mm (1)
20 mm (1)
22 mm (1)
25 mm (1)
27 mm (1)
32 mm (1)
35 mm (1)
38 mm (1)
40 mm (1)
41 mm (1)
44 mm (1)
46 mm (1)
51 mm (1)
57 mm (1)
60 mm (1)
64 mm (1)
67 mm (1)
70 mm (1)
73 mm (1)
76 mm (1)
83 mm (1)
89 mm (1)
19 More
Recommended rotation speed in tool steel and stainless steel
60 rpm (1)
65 rpm (1)
Recommended rotation speed in cast iron
80 rpm (1)
90 rpm (1)
Suitable for drill _points system_
3 of 4 points (2)
Versatility _points system_
4 of 4 points (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (25)
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
Cylinder saw
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
0632900040
Cylinder saw, HSS bi-metal Longlife & Speed HSCo8
Cylinder saw HSCo8 Longlife and Speed SAW-CYL-HSCO8-LS-MET-D40MM ZEBRA
€21.55 inc. VAT
price per 1 PCS
Previous
1
2
3