Max:€37.00 inc. VAT
Ultraviolet resistance
6 months, outdoor weathering (1)
pH value
8.3 (1)
9.4 (1)
Width
30 mm (1)
Contents
5 l (1)
500 ml (1)
AOX_free
Yes (2)
Adhesive tape backing material
Japanese rice paper (1)
Min__max_ processing temperature
5 to 40 °C (1)
Category
Top Seller (1)
Silicone_free
Yes (4)
Elongation at break
4 % (1)
pH_neutral
No (1)
Max_ temperature resistance
100 °C (1)
Material of abrasive medium
Aluminium oxide (3)
Ceramic grain (1)
Conditions for pH value
at 20°C (1)
Container
Canister (1)
Disposable dispenser (1)
Hand spray (1)
Length
50 m (1)
Weight of content
1 kg (2)
5.2 kg (1)
506 g (1)
Grinding pattern
2000 (1)
Chemical basis
Isoalkane (2)
Alkaline tenside (1)
Anionic tenside (1)
Colour
Green (2)
Blue (1)
Light grey (bright grey) (1)
Luminous yellow (1)
Neon green (1)
Orange (1)
Turquoise (1)
Yellow (base material) (1)
2 More
Shelf life from production_conditions
24 Month / at 20°C and 50% humidity (1)
Adhesive system
Hook and loop (4)
Hardness degree
Extra hard (1)
Hard (1)
Soft (1)
Diameter _Ø_
150 mm (4)
Version
Layers folding (1)
Density
0.99 g/cm³ (1)
1.011 g/cm³ (1)
1.04 g/cm³ (1)
1.25 g/cm³ (1)
Diameter
170 mm (3)
Form
Washer (4)
Grid size
240 (1)
80 (1)
Density conditions
at 20°C (2)
Smell_fragrance
Characteristic (2)
Fruity (1)
Perfumed (1)
Conditions to maintain shelf life from production
at 5°C to 35°C (1)
Shelf life from production
24 Month (4)
Coating weight per m²
69 g (1)
Moisture resistance
Yes (1)
Sheet length x sheet width
38 x 27 cm (1)
Adhesive base
Acrylate (1)
Bio_degradable
Yes (2)
Number of cloths
150 PCS (1)
Material
56% wood pulp, 44% polyester (1)
Hole pattern
Multiple perforations (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
100 (3)
2 (3)
6 (2)
12 (1)
20 (1)
32 (1)
4 (1)
8 (1)
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
0585026170
Polishing pads
Polishing spidered POLPAD-ORANGE-SOFT-D170X30MM
€11.92 inc. VAT