Metal heavy-duty dowel
>
Drive-in anchor, non-cracked concrete
Drive-in anchor, non-cracked concrete
Drive-in anchor
Drive-in anchor accessories
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€21.00 inc. VAT
Through_hole in the component to be connected _d f_
7 mm (2)
9 mm (2)
12 mm (1)
14 mm (1)
18 mm (1)
Drill hole depth _h 0_
30 mm (4)
40 mm (1)
50 mm (1)
65 mm (1)
Suitable for drive_in anchor
M8 x 30 mm (2)
M10 x 40 mm (1)
M8 x 40 mm (1)
Nominal drill_bit diameter _d 0_
10 mm (2)
8 mm (2)
12 mm (1)
15 mm (1)
20 mm (1)
Anchor length _L H_
30 mm (4)
40 mm (1)
50 mm (1)
65 mm (1)
Min__max_ required screw_in depth
7-13 mm (2)
9-13 mm (2)
11-15 mm (1)
13-18 mm (1)
18-23 mm (1)
Surface
Galvanised (5)
Effective anchoring depth _h ef_
30 mm (3)
130 mm (1)
40 mm (1)
50 mm (1)
65 mm (1)
Approval
ETA-02/0044<br>ETA-05/0120 (7)
Version
Without hand guard (3)
With hand guard (1)
SDS chuck
No (3)
Visual setting check
No (3)
Yes (1)
Torque during anchoring _T inst_
4 Nm (2)
8 Nm (2)
15 Nm (1)
160 Nm (1)
35 Nm (1)
Material
Steel (5)
Stainless steel A4 (2)
Anchor diameter
6 mm (2)
8 mm (2)
10 mm (1)
12 mm (1)
16 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (10)
100 (5)
50 (2)
25 (1)
500 (1)
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
Drive-in anchor, non-cracked concrete
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
912630
STEEL DROP-IN ANCHORS
DROP-IN-STEEL-ANCHOR-6X25 Designation: Steel Drop-In Anchor M6.
€11.21 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
9121040
STEEL DROP-IN ANCHORS
DROP-IN-STEEL-ANCHOR-10X40 Designation: Steel Drop-In Anchor M10.
€25.96 inc. VAT
price per 100 PCS
Previous
1
2