Valentine's Deals
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
Valentine's Deals
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
Machining
>
Grinders and polishers
>
Flap discs
Flap discs
Lamella flap disc
Lamella flap disc assortment/set
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€22.00 inc. VAT
Diameter _Ø_
125 mm (21)
115 mm (14)
Version
Domed (20)
Curved (8)
Straight (7)
Min__max_ recommended rotation speed
2500-3500 U/min(rpm) (1)
Material of the carrier disc
Glass fabric (20)
Material of abrasive medium
Zirconium conrundum (15)
Aluminium oxide (normal corundum) (5)
Normal corundum (4)
Ceramic grain (2)
Aluminium oxide (1)
Max_ recommended rotation speed
7500 U/min(rpm) (4)
3500 U/min(rpm) (1)
Drill hole
22.23 mm (35)
Grid size
80 (10)
40 (9)
120 (8)
60 (7)
medium (1)
Max_ rotation speed
12200 U/min(rpm) (14)
13300 U/min(rpm) (13)
12250 U/min(rpm) (4)
Availability
Exclude Out of Stock
Packaging Unit
1 (37)
10 (32)
100 (5)
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
Hammer drill bit Plus Quadro-L Vario
Popular tags
construction
offer
set
triple
vacuum
Flap discs
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
579580314
FLAP DISC FOR STEEL AND STAINLESS STEEL
FLPDISC-NC-CLTH-DOMED-BR22,23-G40-D115MM
€1.89 inc. VAT
price per 1 PCS
Previous
1
2
3
4