Furniture fittings
>
Furniture, accessories
Furniture, accessories
Ventilation grille
Furniture slider
Door-closer buffer/damper
Frame profile accessories
Base height adjuster
Furniture glider
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€12.00 inc. VAT
Width
165 mm (1)
18 mm (1)
5.5 mm (1)
50 mm (1)
80 mm (1)
Diameter of hole
4.4 mm (1)
Diameter of the base
32 mm (1)
Height _H_
1.6 mm (1)
3 mm (1)
32 mm (1)
5 mm (1)
6 mm (1)
Max_ grip range
23 mm (1)
Length _L_
44 mm (1)
Slot length
28 mm (1)
Material thickness
3.5 mm (1)
Length
3000 mm (1)
400 mm (1)
458 mm (1)
50 mm (1)
60 mm (1)
Diameter _D_
8 mm (2)
Surface
Bare (3)
Anodised (1)
Galvanised (1)
Colour
Black (2)
Transparent (2)
Natural (1)
Silver coloured (1)
Traffic white RAL 9016 (1)
White (1)
Width _B_
16 mm (1)
Diameter _Ø_
40 mm (2)
15 mm (1)
Drill hole diameter _d_
5 mm (1)
Diameter
10 mm (1)
Gloss level
Matt (1)
Min__max_ grip range
2-23 mm (1)
Min_ grip range
2 mm (1)
Slot width
5 mm (1)
Load capacity
250 kg (1)
3150 kg (1)
Drill hole depth _l_
5.5 mm (1)
Material
PE - Polyethylene (2)
PVC - Polyvinyl chloride (2)
Plastic (2)
Aluminium (1)
Felt (1)
Plastics - Polyamide PA (1)
Polyurethane (1)
Steel (1)
Steel / Zamak / acrylonitrile butadiene styrene (1)
Zamak (1)
4 More
Product weight _per item_
36.225 g (1)
77.900 g (1)
Air vent
200 cm² (1)
77 cm² (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
1000 (2)
100 (1)
20 (1)
4 (1)
40 (1)
8 (1)
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
Furniture, accessories
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
0683550188
Furniture glider insert, stop glider
Insert glider Stopp INRTGLID-STOPP-WHITE-D40MM
€1.37 inc. VAT
price per 1 PCS
Previous
1
2