Vehicle parts
>
Mounting parts, vehicles
>
Grommet
Grommet
Grommet, type 5
Grommet, type 3
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ drill hole diameter
8.9-9.1 mm (2)
Head height
1 mm (1)
1.3 mm (1)
Length of underhead thread
13 mm (1)
15.2 mm (1)
Colour
Black (1)
Red (1)
Corresponds to original spare part number
113857219A (1)
A0019882081 (1)
Min__max_ attachment thickness
0.75-0.9 mm (1)
0.8-1.2 mm (1)
Material
EBA (1)
PA - Polyamide (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (1)
50 (1)
500 (1)
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
Protective caps
Ribbed nuts
Triangular file
Triangular file
Door stop buffer
Popular tags
construction
offer
set
triple
vacuum
Grommet
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
050011775
Grommet Type 5
Grommet, type 5 MP-VW-CAP-PVC-SOFT
€8.85 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
050015021
Grommet Type 3
Grommet, type 3 MP-MB-SPOUT-TRIMSTRIP-PLA-RED
€16.52 inc. VAT