Nuts
>
Hexagon nuts, flanged
>
Hexagon nut, high profile with flange
Hexagon nut, high profile with flange
DIN 6331 galvanised steel 10
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Property class
10 (1)
Thread type
Metric thread (1)
Thread type x nominal diameter _D_
M8 (1)
Surface
Galvanised (1)
DIN
6331 (1)
Nominal diameter
8 mm (1)
Width across corners _e_
14.38 mm (1)
Pitch
1.25 mm (1)
Flange thickness
3.5 mm (1)
Material
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
100 (1)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Hexagon nut, high profile with flange
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
03698008
Hexagonal nut with collar, 1.5xd high
DIN 6331 galvanised steel 10 NUT-FLG-DIN6331-10-1,5D-WS13-(A2K)-M8
€35.40 inc. VAT