January Deals
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
January Deals
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
Furniture fittings
>
Furniture hinges
>
Hinge, Nexis Click-on
Hinge, Nexis Click-on
Concealed hinge Nexis 110 Click-on
Concealed hinge Nexis 90 Click-on, cup 40 mm
Nexis Click-on glass door hinge
Concealed hinge Nexis 94 Click-on aluminium
Concealed hinge Nexis Click-on corner cabinet
Concealed hinge Nexis 170 Click-on
Concealed hinge Nexis 95 cup long Click-on
Concealed hinge Nexis 95/45A Click-on
Concealed hinge Nexis 100 Click-on
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€4.00 inc. VAT
Hole drilling
52/5.5 mm (7)
48/6 mm (1)
Cranking
0 (2)
8 (1)
Crank
mm (2)
15 mm (1)
Surface
Nickel-plated (10)
Nickel plated (4)
Suitable for max_ door thickness
22 mm (2)
24 mm (2)
42 mm (2)
26 mm (1)
30 mm (1)
6 mm (1)
Suitable for angled cabinets
45 Degree (1)
Max_ hinge pot distance
6 mm (3)
11 mm (2)
7 mm (2)
Min_ hinge pot distance
4 mm (5)
3 mm (2)
Opening angle
110 Degree (5)
100 Degree (2)
90 Degree (2)
94 Degree (2)
95 Degree (2)
170 Degree (1)
Corner mount _ Offset _
0 mm (1)
Door Overlay
Full Overlay (2)
Half Overlay (1)
Type of assembly
Screw-on (7)
Groove mounting (1)
Press-fit (1)
Automatic
Yes (10)
No (1)
Material
Zamak (10)
Die-cast zinc (4)
Door stop
Corner (5)
Centre wall (3)
Enclosed (2)
Supported (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
50 (5)
25 (4)
100 (1)
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
Nexis click-on 170
Hinge, Nexis Click-on
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
F015072661
Concealed hinge, Nexis click-on 100
Concealed hinge Nexis 100 Click-on HNGE-NEXCLON-SCRON52/5,5-INRT-100DGR GRASS NEXIS CLICK-ON
€2.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
F015072657
Concealed hinge, Nexis click-on 100
Concealed hinge Nexis 100 Click-on HNGE-NEXCLON-SCRON52/5,5-MID-100DGR GRASS NEXIS CLICK-ON
€1.83 inc. VAT
price per 1 PCS
Previous
1
2