January Deals
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
January Deals
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
Machining
>
Thread cutters
>
Machine screw taps
Machine screw taps
Machine screw tap, through holes
Machine screw tap assortment/set
Machine screw tap, blind holes
Machine screw tap, combined
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€148.00 inc. VAT
Size of square
4.9 mm (4)
6.2 mm (2)
8 mm (2)
9 mm (1)
Tolerance of screw taps
ISO 2 (6H) (9)
Thread length _metric thread_
14 mm (2)
20 mm (2)
16 mm (1)
18 mm (1)
Suitable for tensile strength up to
1000 N/mm² (7)
850 N/mm² (2)
Hole type
Clearance hole ≤ 3xD (6)
Blind hole ≤ 2.5xD (3)
Clearance hole ≤ 1xD (1)
Thread type
Metric thread (9)
Length
100 mm (2)
70 mm (2)
80 mm (2)
90 mm (2)
110 mm (1)
Number of pieces in assortment_set
6 PCS (1)
Surface
Bare (8)
Plain (1)
TiN (1)
Shank style
Cylindrical with square drive (9)
Recommended rotation speed in plastics_NF metal
1200 U/min(rpm) (1)
1900 U/min(rpm) (1)
Chip formation _points system_
2 of 4 points (7)
3 of 4 points (1)
4 of 4 points (1)
Form
B (6)
C (3)
Material to be processed
Steel<br>Stainless steel (5)
Steel (3)
Non-ferrous metal (1)
Steel<br>Cast metal<br>Non-ferrous metal (1)
Pitch
0.8 mm (2)
1 mm (2)
1.25 mm (2)
1.5 mm (2)
2 mm (1)
Trueness to gauge _points system_
4 of 4 points (9)
Quality
ZEBRA-Premium (10)
Recommended rotation speed in steel
1600 U/min(rpm) (1)
950 U/min(rpm) (1)
Material sub_group
Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic (5)
General structural steels<br>Non-alloyed tempering steels (2)
Aluminium<br>Aluminium alloys<br>Aluminium wrought alloys<br>Aluminium casting alloys (<10% silicon)<br>Copper, low-alloyed<br>Brass, long-chipping<br>Bronze, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (1)
General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Tool steels<br>High-speed steels (1)
Twist angle
0° (6)
40° (right) (2)
45° (right) (1)
Shaft diameter
6 mm (4)
10 mm (2)
8 mm (2)
12 mm (1)
DIN
371 (8)
376 (1)
Thread type x nominal diameter x pitch
M3 x 0.5 (1)
M5 x 0.8 (1)
Core hole diameter
4.2 mm (2)
5 mm (2)
6.8 mm (2)
8.5 mm (2)
14 mm (1)
Thread type x nominal diameter
M10 (2)
M5 (2)
M6 (2)
M8 (2)
M16 (1)
Service life _points system_
2 of 4 points (7)
3 of 4 points (1)
4 of 4 points (1)
Versatility _points system_
2 of 4 points (6)
1 of 4 points (3)
Cutting behaviour _points system_
3 of 4 points (9)
Suitable for machine type
Milling/drill center<br>Pedestal drilling machine (9)
Drill<br>Cordless screwdrivers<br>Pedestal drilling machine (1)
Cutting material
HSCo (9)
HSS (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
10 (5)
5 (2)
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
Machine screw taps
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
0655701200
Machine tap HSCo NeoTap green through hole DIN 371/376
Machine tap HSCo NeoTap green MATAP-THRGHO-HSCO-NEOTAP-GREEN-M12
€41.96 inc. VAT
price per 1 PCS
Previous
1
2