Machining
>
Thread cutters
>
Machine screw taps
>
Machine screw tap, blind holes
Machine screw tap, blind holes
Machine tap HSCo green type C
Machine tap HSCo yellow type C
Machine screw tap HSCo longlife blue form C
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€57.00 inc. VAT
Size of square
4.9 mm (1)
6.2 mm (1)
9 mm (1)
Tolerance of screw taps
ISO 2 (6H) (3)
Quality
ZEBRA-Premium (3)
Suitable for tensile strength up to
1000 N/mm² (3)
Material sub_group
Aluminium<br>Aluminium alloys<br>Aluminium wrought alloys<br>Aluminium casting alloys (<10% silicon)<br>Copper, low-alloyed<br>Brass, long-chipping<br>Bronze, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (1)
General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Tool steels<br>High-speed steels (1)
Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic (1)
Hole type
Blind hole ≤ 2.5xD (3)
Thread type
Metric thread (3)
Twist angle
40° (right) (2)
45° (right) (1)
Length
110 mm (1)
80 mm (1)
90 mm (1)
Surface
Bare (2)
TiN (1)
Shaft diameter
12 mm (1)
6 mm (1)
8 mm (1)
Shank style
Cylindrical with square drive (3)
DIN
371 (2)
376 (1)
Core hole diameter
14 mm (1)
5 mm (1)
6.8 mm (1)
Chip formation _points system_
2 of 4 points (1)
3 of 4 points (1)
4 of 4 points (1)
Form
C (3)
Thread type x nominal diameter
M16 (1)
M6 (1)
M8 (1)
Material to be processed
Non-ferrous metal (1)
Steel (1)
Steel<br>Stainless steel (1)
Pitch
1 mm (1)
1.25 mm (1)
2 mm (1)
Service life _points system_
2 of 4 points (1)
3 of 4 points (1)
4 of 4 points (1)
Versatility _points system_
2 of 4 points (2)
1 of 4 points (1)
Cutting behaviour _points system_
3 of 4 points (3)
Trueness to gauge _points system_
4 of 4 points (3)
Suitable for machine type
Milling/drill center<br>Pedestal drilling machine (3)
Cutting material
HSCo (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
10 (1)
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
Crimp cable lug, ring connector
PLASTIC FRAME-FIXING ANCHORS
Washer with large outside diameter
Female thread sleeve WIT
Dry wall screw with double-start thread
Centre punch setting jig
Popular tags
construction
offer
set
triple
vacuum
Machine screw tap, blind holes
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
065606
Machine screw tap HSCo yellow ring professional aluminium blind hole DIN 371/376
Machine screw tap HSCo yellow form C MATAP-GRNDHO-HSCO-DIN371-YELLOW-M6 ZEBRA
€14.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065508
Machine screw tap HSCo green ring blind hole DIN 371/376
Machine screw tap HSCo green form C MATAP-GRNDHO-HSCO-DIN371-GREEN-M8 ZEBRA
€21.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0653010016
Machine tap HSCo Longlife blue ring TiN blind hole DIN 371/376
Machine screw tap HSCo longlife blue form C MATAP-GRNDHO-HSCO-DIN376-TIN-BLUE-M16 ZEBRA
€67.13 inc. VAT