Min:€5.00 inc. VAT
Max:€35.00 inc. VAT
Ultraviolet resistance
Yes (4)
Full curing speed_conditions
3 mm/d / 23°C and 50% relative humidity (2)
3 mm/d / 23°C and 50% relative humidity, moisture curing (1)
4 mm/d / 23°C and 50% relative humidity (1)
pH value
1.6 (1)
10.2 (1)
8.5 (1)
9.3 (1)
Contents
310 ml (4)
400 ml (2)
286 ml (1)
500 ml (1)
AOX_free
Yes (6)
Min__max_ processing temperature
5 to 35 °C (4)
Category
Top Seller (2)
Density_conditions
1.15 g/cm³ / at 20°C (2)
1.15 g/cm³ / at 23°C, 50% relative humidity (1)
Silicone_free
Yes (7)
VOC_free
Yes (2)
Min_ combined tension and shear resistance
1.4 N/mm² (3)
1.7 N/mm² (1)
Conditions for pH value
at 20°C (1)
Container
Cartridge (4)
Bucket (1)
Can (1)
Plastic bottle (1)
Spray bottle (1)
Max_ short_term temperature resistance
190 °C (1)
90 °C (1)
Resistance against
Water<br>Diluted acids and lyes<br>Salt water (2)
Water<br>Salt water<br>Diluted acids and lyes (2)
Width x length
27 cm x 32 cm (1)
Weight of content
1 kg (2)
400 g (1)
500 g (1)
Chemical basis
Moisture curing 1K polyurethane (4)
Aliphatic hydrocarbon (2)
Isoalkane (2)
Butoxyethanol (1)
Fatty alcohols (1)
Medic white oil with synthetic oils (1)
Water-carbon emulsion (1)
1 More
Colour
White (4)
Black (2)
Colourless (1)
Dark grey (1)
Green (1)
Grey (1)
Light grey (bright grey) (1)
1 More
Shelf life from production_conditions
12 Month / at max. 25°C (2)
12 Month / cool and dry storage area (1)
Min__max_ temperature resistance
-40 to 80 °C (2)
-40 to 90 °C (2)
Shore A hardness
40 (2)
45 (2)
Short_term resistance against
Fuels<br>Mineral oils<br>Animal oils<br>Vegetable oils<br>Oils (1)
Fuels<br>Mineral oils<br>Oils<br>Vegetable oils<br>Animal oils (1)
Fuels<br>Mineral oils<br>Vegetable oils<br>Animal oils<br>Oils (1)
Mineral oils<br>Fuels<br>Vegetable oils<br>Animal oils<br>Oils (1)
Density
0.855 g/cm³ (1)
0.99 g/cm³ (1)
1 g/cm³ (1)
1.01 g/cm³ (1)
1.25 g/cm³ (1)
1.4 kg/l (1)
Max_ change in volume
10 % (1)
Density conditions
at 20°C (1)
Smell_fragrance
Characteristic (7)
Lemon (1)
Viscosity
1500 mPas (1)
Conditions to maintain shelf life from production
at 20°C (1)
at 5°C to 35°C (1)
cool and dry storage area (1)
Shelf life from production
24 Month (7)
12 Month (5)
Bio_degradable
Yes (3)
Min_ skin_formation time
60 min (1)
Number of cloths
30 PCS (1)
Product weight _per item_
576 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
12 (8)
6 (3)